Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

VOLT CHECKER

Storage Temperature/Humidity Range
-10 ℃ - + 50 ℃, 75% RH or less (without condensation)
Operating Temperature and Humidity Range
0 ℃ - + 40 ℃, 75% RH or less (without condensation)
Voltage Detection Range (V)
7-1000 (contact-type AC), 30-1000 (non-contact AC), 5-1000 (contact DC)
Dimensions (Width W x Height H x Depth D) (mm)
17.5x18x132
Power
LR44 button battery x2
Cycle(Hz)
50-60 (contact-type AC / non-contact AC)
Weight (g)
About 24 (including battery)
TRUSCO Part Number
494-9803
Accessories
instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 V-17 18465177 46.32 SGD
In stock
ADD TO CART

Related Products