Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

ALCOHOL CHECKER

Operating Temperature (deg C)
0- + 40,80% RH or less (without condensation), 0 over + 40,80% RH or less (without condensation)
Warm-up Period
About 18sec, About 18sec
Measuring Time (seconds)
About 8, About 8
Resolution Capability
0.01mg/L, 0.01mg/L
Sensor
Hot-wire alcohol sensor, Hot-wire alcohol sensor
Dimensions (Width W x Height H x Depth D) (mm)
31x90x18, 31x90x18
Pricision
+/- 0.1mg / L (the time of 0.16mg / L), + / Over 0.1mg / L (the time of 0.16mg / L)
Measurment Range (mg/L)
0.05-1.00, 0.05-1.00
Power
AAA (1.5V) battery x2, AAA (1.5V) battery x2
Weight (g)
About 47, About 47
TRUSCO Part Number
491-7561
Specification
Alarm setting level: 0.16mg / L, Alarm setting level: 0.16mg / L
Accessories
instruction manual, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT-02 18465204 -
Discontinued
[x]
ADD TO CART

Related Products