Buy more than* S$200* and get FREE SHIPPING

ELECTRONIC PRECISION SCALE

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Weighing
50g
Minimum Display Unit
0.001g
Operating Temperature and Humidity Range
+ 10- + 30 ℃ (however, that there is no condensation)
Dimensions (Width W x Height H x Depth D) (mm)
96x64x150
Pricision
0-30g: +/- 0.003g 30-50g: +/- 0.005g
Power
AAA battery x4
Type
Scale digital
Weight (g)
About 220 (including battery)
TRUSCO Part Number
491-7511
Accessories
Weight (50g), tweezers, spoon, weighing pan, manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-50 18465238 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During preparation of gibberellin solution
5
From Japan
On 2017-06-24 19:22:29
Until now, when it corresponds to concentration 1 ppm, more than 0.2 g of medicine is necessary, wasted every time to make preparations more than necessary, everything was wasted, because it is a precise instrument, it wasteless.
This review is about item#18465238.

Related Products