Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIGITAL ANEMOMETER and AIR FLOW METER

Storage Temperature/Humidity Range
-10- + 50 ℃, 90% RH or less (without condensation), Over 10 over + 50 degree C, 90% RH or less (without condensation)
Operating Temperature and Humidity Range
0- + 50 ℃, 80% RH or less (without condensation), 0 over + 50 degree C, 80% RH or less (without condensation)
Measuring Range
Wind speed: 0.20-30.00m / s Air volume: 0-99999m3 Temperature: -20.0- + 60.0 ℃ , Wind speed: 0.20 over 30.00m / s air flow: 0 over 99999m3 temperature: over 20.0 over + 60.0 degree C
Battery life (hours)
About 40 (at the time of alkali used), About 40 (at the time of alkali used)
Resolution Capability
Wind speed: 0.01m / s Air flow: 0.1m3 /min(0-9999.9m3 / min), 1m3 / min (10000-99999m3 / min) Temperature: 0.1 ℃ , Wind speed: 0.01m / s air flow: 0.1m3 / min (0 over 9999.9m3 / min), 1m3 / min (10000 over 99999m3 / min) Temperature: 0.1 degree C
Sensor
Wind speed: vane type Temperature: thermistor , Wind speed: vane type temperature: thermistor
Dimensions (Width W x Height H x Depth D) (mm)
106x269x51, 106x269x51
Measurement Pricision
Wind speed: +/- (1.5% rdg + 0.3m / s) /0.20-19.99m/s, + / - (3.0% rdg + 0.3m / s) /20.00-30.00m/s Air flow:- Temperature: +/- 1.0 ℃ , Wind speed: + / over (1.5% rdg + 0.3m / s) /0.20 over 19.99m / s, + / over (3.0% rdg + 0.3m / s) /20.00 over 30.00m / s air flow: - Temperature: + / over 1.0 degree C
Display
LCD dual display, with the unit symbol, LCD dual display, with the unit symbol
Power
AAA battery x4, AAA battery x4
Weight (g)
About 250 (including battery), About 250 (including battery)
TRUSCO Part Number
481-0520
Accessories
Instruction manual, storage case, Instruction manual, storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WS-05 18465256 529.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products