Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ELECTRONIC SCALE

4.14 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Weighing
500g
Minimum Display Unit
0.1g
Operating Temperature and Humidity Range
+ 10- + 30 ℃ (however, that there is no condensation)
Dimensions (Width W x Height H x Depth D) (mm)
128x19x77
Pricision
+/-0.5
Power
AAA type batteries x2
Type
Digital Scale
Weight (g)
About 120 (including battery)
Dimension (mm)
W75x62 (top dish)
TRUSCO Part Number
491-7529
Accessories
instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-500 18465265 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Weighing of Mini 4WD
2
From Japan
On 2017-11-03 21:19:44
Mini 4WD is about 150g in finished car, if customized with metallic parts it will be about 200g or more, but this product has high repeat measurement stability and it is useful. Also, mass damper and stay etc. are sometimes adjusted by g unit and are saved. I think that we can weigh up to 500 g with this size that we can easily carry around. However, linearity is unknown because there is no data.
This review is about item#18465265.
Used to measure the weight of the fabric
5
From Japan
On 2017-08-13 16:08:43
It can be measured neatly unexpectedly. Also useful for carrying.
This review is about item#18465265.
Purchase to confirm reduction of weight rollers
5
From Japan
On 2016-11-25 06:01:49
I thought that it was very good because it can be firmly done without deviation.
This review is about item#18465265.
Studying the experiment
5
From Japan
On 2016-10-08 21:00:52
I liked it conveniently because of reasonable price.
This review is about item#18465265.
Weighing of inspection objects
3
From Japan
On 2016-10-06 08:25:37
It was smaller than I expected, so it can not be used on site, but the product is fine.
This review is about item#18465265.
Easy and quick measurement on a business trip
4
From Japan
On 2016-02-04 15:05:04
With lid, easy to carry small. Weighing from 0.1 g to 500 g is useful.
This review is about item#18465265.
Hobby use
5
From Japan
On 2015-09-30 00:18:47
The part of the dish is bigger and easier to use than I expected. I think that it is good because there is no worry of losing the lid in one piece.
This review is about item#18465265.

Related Products