Buy more than* S$200* and get FREE SHIPPING

ELECTRONIC SCALE

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Weighing
2000g
Minimum Display Unit
0.1g
Operating Temperature and Humidity Range
+ 10- + 30 ℃ (however, that there is no condensation)
Dimensions (Width W x Height H x Depth D) (mm)
95x24x150
Pricision
0-500g: +/- 0.5g 500-1000g: +/- 1g 1000-2000g: +/- 2g
Power
AAA batteries x2
Type
Digital Scale
Weight (g)
About 140 (including battery)
Dimension (mm)
W85xH85
TRUSCO Part Number
491-7537
Accessories
instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-2000 18465283 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Toning of paint
5
From Japan
On 2017-10-28 21:18:28
The paint of the car you are using has a color chart and if you search on the homepage it will show the proportion of the primary color in units of 0.1 g. I had the smallest unit of scale that I had with 1 g and I was doing it in my intuition. This cheapness makes this smallest unit quite easy.
This review is about item#18465283.
Model making
5
From Japan
On 2017-10-25 20:14:52
During the manufacture of the aerodrome balsa kit, we are using Ebokin weight adjustment and urethane hardening material matching. At the home center, the minimum scale of 0.1 g was not measured, even though it was expensive, it could not be bought. It was good to find it with a monotaro.
This review is about item#18465283.
When weighing components
5
From Japan
On 2017-01-18 15:14:30
It was more compact than I thought. It is very convenient because it can measure easily.
This review is about item#18465283.
Weighing of inspection objects
2
From Japan
On 2016-10-06 08:23:27
I could not use it because it was a different thing from the image, but I think that there is no problem in terms of performance.
This review is about item#18465283.

Related Products