Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Embedded plug receptacle 2P

Compatible Plate Diameter (phi mm)
34.5
Dimensions C (phi mm)
34.5
Dimensions B (mm)
59
Dimensions A (mm)
36.5
Number of Poles
2P
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Rated Voltage (V) Compatible Crimp Terminal Compatible Electiric Wires Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Rated Voltage (V) Compatible Crimp Terminal Compatible Electiric Wires Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.8 125 R2-4,R5.5-4 phi1.6,phi2 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WF2215WK 41054133 7.99 SGD
Shipped after 2018-05-07
25.5 250 R5.5-4 phi2,phi2.6 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WF2220BK 41054142 9.99 SGD
Shipped after 2018-05-08
25.5 250 R5.5-4 phi2,phi2.6 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WF2220WK 41054151 9.99 SGD
Shipped after 2018-05-08
19.8 125 R2-4,R5.5-4 phi1.6,phi2 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WF2215BK 41054124 7.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products