Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
198x257x89 3.1 1PC 1 B-385 32786643 12.99 SGD
In stock
242 x 306 x 103 5.7 1PC 1 B-386 32786652 16.99 SGD
In stock
287x357x120 9.3 1PC 1 B-387 32786661 25.99 SGD
In stock
337 x 411 x 139 14.5 1PC 1 B-388 32786677 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To organize the vaccine and store it in a refrigerator
5
From Japan
On 2017-09-05 15:26:41
The size is just right for keeping the vaccine in the refrigerator and it is very useful.
This review is about item#32786661.
Storage of bread materials and tools
5
From Japan
On 2015-11-11 01:25:49
I bought it with a different size. You can store wheat flour, tools can be stored with long sticks, convenient as you can quickly prepare bread making sets. It is easy to open and close the lid.
This review is about item#32786643.
To keep something sensitive to hygiene
4
From Japan
On 2013-06-17 15:55:26
Compared with other domestic manufacturers, things are good. The lid lasts longer (hard to heal). It is even better if the body is made of material that will not break even if it drops from a height of 1 meter. The main body part coming into contact with the lid is apt to break.
This review is about item#32786661.

Related Products