Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Y Shaped Paint Scraper With Hammer

3.86 (22)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Thickness (mm)
1.6
Overall Length (mm)
190
Dimension (mm)
65
Material
Total quenched material for glasses
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 60 18466787 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 6
2 star 0
1 star 2
Review Rating: 3.86
22 Customer Reviews
The reviews are automatic translation.
Paint peeling treatment
5
From Japan
On 2018-02-22 16:13:24
I can hit from behind, the edge is well sharpened, easy to use. Private brand Inexpensive, here is also good.
This review is about item#18466787.
Removing milkball
5
From Japan
On 2018-01-05 12:51:42
You can drive with better quality than I thought. It is better than normal.
This review is about item#18466787.
For DIY
3
From Japan
On 2017-08-30 20:01:02
You can not cut well if it arrives. I got to be able to cut when I polished again. I think that quenching is not good.
This review is about item#18466787.
Separation of floor material
1
From Japan
On 2017-07-18 09:02:27
I hit a hammer attached part when I hit it three times. When correcting it with tape and using it, the part with leather broke from half.
This review is about item#18466787.
Concrete removal attached to formwork
1
From Japan
On 2017-03-27 09:06:29
I bought the first one for a few months and it was easy to use, so I bought the second one, but it broke apart only with handheld use (unused by hammer). Is there a variation in quality? . Sorry to just cheap and easy to use!
This review is about item#18466787.
Briskly
3
From Japan
On 2017-03-18 17:44:02
It is convenient to have a hammer. Sharpness is normal As long as there is no spill of the blade
This review is about item#18466787.
DIY
4
From Japan
On 2017-02-12 17:27:33
It is cheap, durable and good. It was enough to use with DIY.
This review is about item#18466787.
Dirt and dirt of paint
3
From Japan
On 2017-01-19 19:36:24
I want to hurt paint and rust while hitting with a hammer, but gloves are essential so as not to cut hands, as there is no continuity between the hitting part and the wooden possession. It may be useless from the price.
This review is about item#18466787.
Keren
4
From Japan
On 2016-11-09 19:07:02
It is very sturdy and there is good product capability to separate the competitors' products well enough for price.
This review is about item#18466787.
Paint and rust removal
4
From Japan
On 2016-11-07 15:57:59
The thing seems to be strong. The blade seems to be strong as well. I can use it without problems for now.
This review is about item#18466787.

Related Products