Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Grip

4.62 (21)
Handle Diameter (phi mm)
22.2
Overall Length (mm)
126
...see all
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black Clayton rubber (TPR) 1Pair 1 M-SSAB209 18472396 3.09 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
ママチャリ補修品として
5
From Japan
On 2017-04-12 21:11:12
ママチャリのグリップが劣化してきたので本品に交換しました。握り心地は柔らかく、いい感じです。商品説明にもあるとおり長さは長めですが、溝に合わせてカッターで簡単に切れるので問題無いと思います。
This review is about item#18472396.
Flat bar of the bicycle, for the handle grip exchange
5
From Japan
On 2017-04-08 14:52:11
Since the size is a little longer in the riser bar, etc. I think that it is better to carefully check the brake lever mounting space. It fits nicely in a little wide of the flat bar. Price to be freely replaced, it is appreciated.
This review is about item#18472396.
Grip exchange of bicycle
5
From Japan
On 2017-03-12 11:31:44
If this price, you can not lose buying, they were also exchanged their own and for children's bicycle.
This review is about item#18472396.
bicycle
5
From Japan
On 2017-02-28 13:45:51
COSPA is very high. There is no comparable and products that are sold in home improvement.
This review is about item#18472396.
A bicycle repair
5
From Japan
On 2017-02-26 19:46:16
Dirt to not incidentally repair Once users had to replace the grip. Since the cheap price has been pleased you can often exchange.
This review is about item#18472396.
Soft
5
From Japan
On 2017-01-09 17:43:01
Rubber was very good easy to grip soft. Attachment was also entered in a timely manner in the brake cleaner. Also enters with water.
This review is about item#18472396.
Your bike
5
From Japan
On 2016-11-29 16:48:17
Grip feeling good and customers were very happy. After, if the durability? !
This review is about item#18472396.
Bicycle repair
5
From Japan
On 2016-10-14 20:29:25
It has become a little longer of size, but because the rubber is soft, easy to cut to the required length, can be used for a variety of bicycle.
This review is about item#18472396.
Exchange of grip
4
From Japan
On 2016-09-26 17:27:26
Cheap sometimes exchanges Soft and easy to grip
This review is about item#18472396.
Exchange of grip
5
From Japan
On 2016-08-26 20:07:34
Brown was in the black since the fall colors was intense.
This review is about item#18472396.

Related Products