Buy more than* S$200* and get FREE SHIPPING

Ergo Grip

4.68 (97)
Handle Diameter (phi mm)
22.2
Overall Length (mm)
139.5
Width (mm)
59.5
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pair 1 M-SS215GRAY 48686453 8.99 SGD
In stock
- - 1pair 1 M-SS215BROWN 48686478 8.99 SGD
In stock
black Clayton rubber (TPR) 1Pair 1 M-SS221 18472362 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 75
4 star 16
3 star 4
2 star 1
1 star 1
Review Rating: 4.68
97 Customer Reviews
The reviews are automatic translation.
Exchange from deteriorated grip
5
From Japan
On 2018-04-17 15:52:29
This ergo grip is better quality than other companies' same price range. It is too hard not to be too soft too well to become familiar. Since there is a tightening bolt, it is easy to detach.
This review is about item#18472362.
I used it for the handle of the polisher.
5
From Japan
On 2018-03-26 17:39:02
Although it will be different in application, it is not easy to get tired even if it is used for a long time and I am very satisfied.
This review is about item#48686453.
Exchange of grip of escape
2
From Japan
On 2018-03-25 12:11:45
I tried to buy it because the review was good, but it was already a bit sticky at the time of the new item. I was disappointed just because I expected the same touch of genuine products. Is there a difference in material depending on the color?
This review is about item#18472362.
For replacement
5
From Japan
On 2018-03-23 16:32:56
I tried to buy because it was that many people did not stick to the review Replacement was easy as it has a lock ring It is good not to be sticky when it is exhausted
This review is about item#18472362.
I attached it to the Dahong route
5
From Japan
On 2018-03-16 12:43:09
Driving is much easier as reputed, and I want to run middle and long distances.
This review is about item#48686453.
Grip exchange
5
From Japan
On 2018-03-05 16:04:23
It is a very good product. The price is reasonable and has a good reputation from many customers. There is little deterioration due to ultraviolet rays, and there is nothing to be sticky when it becomes old as it tends to be in this hand. It is a type that locks installation also with screws, and easy to detach.
This review is about item#18472362.
Naturally, MTB grip exchange
5
From Japan
On 2018-02-26 21:05:11
Points to consider about product page) The total length of the grip is also one of the guidelines, but it may be serious but (with a forehead) If you know the actual length of the handle attached to the handle, these grips should be kindly described. Because the steering wheel is not the only one. I want to install a bell. How is a professional shop! It is amazing. By the way, this grip, even with a total length of 139 mm "inside length" 128 to 133? Like the degree. Then, it seems that they do not have to be afraid to do such a thing. Are not you losing Monotaro? Or is it only I do not know? that's all
This review is about item#18472362.
Grip exchange of road racer
5
From Japan
On 2018-02-14 16:04:14
I happened to find this item when I was looking for a basket to remodel the road racer to a town ride. Fine adjustment was possible because fixation can be done with screw fastening. It is easier to grasp and it's easier to get on.
This review is about item#48686478.
operation
5
From Japan
On 2018-02-12 18:16:01
It is very good! Everything is easy to install.
This review is about item#18472362.
Remake of old bicycle
5
From Japan
On 2018-02-09 23:33:08
I bought it for cleaning a hot bike. You can make Imechen at affordable price.
This review is about item#48686478.

Related Products