Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poron sponge roll with adhesive

5.00 (2)
Operating Temperature Range (deg C)
-10-+60
Length (m)
1
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 818-4119 3 1roll 1 L24-3100MT 18717204 16.99 SGD
In stock
100 - 1.5 1roll 1 L32-1.5100MT 18717186 11.99 SGD
In stock
50 - 3 1roll 1 L24-350MT 18717195 7.99 SGD
In stock
50 - 5 1roll 1 L24-550MT 18717213 9.99 SGD
In stock
100 - 5 1roll 1 L24-5100MT 18717222 17.99 SGD
In stock
50 - 1.5 1roll 1 L32-1.550MT 18717177 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a product part
5
From Japan
On 2017-09-12 20:59:30
It cuts it to the shape you like with a punching die and sticks it to the product and uses it. There is no problem because the adhesive strength is not strongly peeled off, and even if it is cut out with a die, it can be removed neatly without glue residue.
This review is about item#18717195.
Insole cushioning material
5
From Japan
On 2017-05-02 14:35:17
Although it was slightly softer than expected, if you paste the topsheet, there seems to be no problem on durability
This review is about item#18717186.

Related Products