Buy more than* S$200* and get FREE SHIPPING

Diamond paper (with glue)

4.50 (6)
Caution
Do not use other than intended purpose.
Purpose
Ceramic, glass, pottery polishing.
Dimensions (Vetical x Horizontal) (mm)
200x100
Base Material
copper sheet (nickel plating)
Weight (g)
around 25
Thickness (mm)
around 0.4
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#1000 1 pcs 1 #1000 18500597 24.99 SGD
In stock
#150 1 pcs 1 #150 18500572 24.99 SGD
In stock
#400 1 pcs 1 # 400 18500588 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Working at workshop
5
From Japan
On 2018-01-05 06:37:10
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#18500572.
Glass crafts polishing
5
From Japan
On 2017-10-20 14:33:23
As compared with resin, the stickiness is good and the particles are attached firmly, so you can polish very efficiently. Up to now it was a waterproof paper, but the polishing time was less than a third.
This review is about item#18500597.
Machine maintenance
2
From Japan
On 2017-05-18 08:51:02
I am satisfied with the point that it can shave well, but because the adhesive force of the adhesive tape is weak, I slide while scraping. I think that it will be better if the adhesive strength improves.
This review is about item#18500572.
Medium finish of hunting sword
5
From Japan
On 2016-06-15 15:48:24
It is handy with glue attached to various tools. If it is cheaper it will be more popular (sorry)
This review is about item#18500597.
Acrylic polishing
5
From Japan
On 2016-04-28 14:45:24
It comes in handy and comes in handy. Cost reduction of 1/120 size ratio up to now was achieved. (Previous was too high) It was a big hit item inside of me for a while. I do not know the durability of the metal partner
This review is about item#18500572.
Sharpening of fish and knives
5
From Japan
On 2016-02-06 15:12:33
It's good to have big sided tape
This review is about item#18500572.

Related Products