Buy more than* S$200* and get FREE SHIPPING

MR universal carbide drill

Blade Diameter Tolerance (mm)
0--0.012
Point Angle (Degree)
135
...see all>
Product Options
ADD TO CART
Overall Length L1 (mm) Shank Diameter d (phi mm) Groove Length L2 (mm) Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L1 (mm) Shank Diameter d (phi mm) Groove Length L2 (mm) Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 2.3 19 2.3 44 19 1pc 1 No.240 2.3 07070795 47.99 SGD
Shipped after 2018-05-31
44 2.4 19 2.4 44 19 1pc 1 No.240 2.4 07070804 47.99 SGD
Shipped after 2018-05-31
46 2.6 21 2.6 46 21 1pc 1 No.240 2.6 07070813 56.99 SGD
Shipped after 2018-05-31
46 2.7 21 2.7 46 21 1pc 1 No.240 2.7 07070822 54.99 SGD
Shipped after 2018-05-31
48 2.8 22 2.8 48 22 1pc 1 No.240 2.8 07070831 54.99 SGD
Shipped after 2018-05-31
60 5.9 32 5.9 60 32 1pc 1 No.240 5.9 07071084 109.99 SGD
Shipped after 2018-05-31
64 6.2 35 6.2 64 35 1pc 1 No.240 6.2 07071102 129.99 SGD
Shipped after 2018-05-31
67 6.6 37 6.6 67 37 1pc 1 No.240 6.6 07071136 139.99 SGD
Shipped after 2018-05-31
41 1.3 16 1.3 41 16 1pc 1 No.240 1.3 07070716 41.99 SGD
Shipped after 2018-05-31
43 1.8 17 1.8 43 17 1pc 1 No.240 1.8 07070752 42.99 SGD
Shipped after 2018-05-31
48 3.4 22 3.4 48 22 1pc 1 No.240 3.4 07070883 60.99 SGD
Shipped after 2018-05-31
49 3.9 24 3.9 49 24 1pc 1 No.240 3.9 07070926 67.99 SGD
Shipped after 2018-05-31
56 4.8 29 4.8 56 29 1pc 1 No.240 4.8 07070996 83.99 SGD
Shipped after 2018-05-31
67 6.7 37 6.7 67 37 1pc 1 No.240 6.7 07071145 139.99 SGD
Shipped after 2018-05-31
38 1.1 13 1.1 38 13 1pc 1 No.240 1.1 07070691 41.99 SGD
Shipped after 2018-05-31
43 1.9 17 1.9 43 17 1pc 1 No.240 1.9 07070761 42.99 SGD
Shipped after 2018-05-31
44 2.2 19 2.2 44 19 1pc 1 No.240 2.2 07070786 47.99 SGD
Shipped after 2018-05-31
48 2.9 22 2.9 48 22 1pc 1 No.240 2.9 07070847 54.99 SGD
Shipped after 2018-05-31
48 3.3 22 3.3 48 22 1pc 1 No.240 3.3 07070874 60.99 SGD
Shipped after 2018-05-29
54 4.2 27 4.2 54 27 1pc 1 No.240 4.2 07070944 76.99 SGD
Shipped after 2018-05-30
60 5.6 32 5.6 60 32 1pc 1 No.240 5.6 07071057 109.99 SGD
Shipped after 2018-05-31
43 1.7 17 1.7 43 17 1pc 1 No.240 1.7 07070743 42.99 SGD
Shipped after 2018-05-31
49 3.6 24 3.6 49 24 1pc 1 No.240 3.6 07070892 67.99 SGD
Shipped after 2018-05-29
49 3.7 24 3.7 49 24 1pc 1 No.240 3.7 07070901 67.99 SGD
Shipped after 2018-05-31
54 4.1 27 4.1 54 27 1pc 1 No.240 4.1 07070935 76.99 SGD
Shipped after 2018-05-31
41 1.6 16 1.6 41 16 1pc 1 No.240 1.6 07070734 42.99 SGD
Shipped after 2018-05-31
48 3.1 22 3.1 48 22 1pc 1 No.240 3.1 07070856 60.99 SGD
Shipped after 2018-05-31
56 4.7 29 4.7 56 29 1pc 1 No.240 4.7 07070987 83.99 SGD
Shipped after 2018-05-31
57 5.2 30 5.2 57 30 1pc 1 No.240 5.2 07071023 97.99 SGD
Shipped after 2018-05-31
60 5.7 32 5.7 620 32 1pc 1 No.240 5.7 07071066 109.99 SGD
Shipped after 2018-05-31
64 6.1 35 6.1 64 35 1pc 1 No.240 6.1 07071093 129.99 SGD
Shipped after 2018-05-31
41 1.4 16 1.4 41 16 1pc 1 No.240 1.4 07070725 41.99 SGD
Shipped after 2018-05-31
49 3.8 24 3.8 49 24 1pc 1 No.240 3.8 07070917 67.99 SGD
Shipped after 2018-05-31
56 4.6 29 4.6 56 29 1pc 1 No.240 4.6 07070971 83.99 SGD
Shipped after 2018-05-31
57 5.3 30 5.3 57 30 1pc 1 No.240 5.3 07071032 97.99 SGD
Shipped after 2018-05-31
60 5.8 32 5.8 60 32 1pc 1 No.240 5.8 07071075 109.99 SGD
Shipped after 2018-05-31
38 1.2 13 1.2 38 13 1pc 1 No.240 1.2 07070707 41.99 SGD
Shipped after 2018-05-30
48 3.2 22 3.2 48 22 1pc 1 No.240 3.2 07070865 60.99 SGD
Shipped after 2018-05-29
54 4.4 27 4.4 54 27 1pc 1 No.240 4.4 07070962 76.99 SGD
Shipped after 2018-05-31
57 5.4 30 5.4 57 30 1pc 1 No.240 5.4 07071041 97.99 SGD
Shipped after 2018-05-31
68 6.9 38 6.9 68 38 1pc 1 No.240 6.9 07071154 139.99 SGD
Shipped after 2018-05-31
44 2.1 19 2.1 44 19 1pc 1 No.240 2.1 07070777 47.99 SGD
Shipped after 2018-05-31
54 4.3 27 4.3 54 27 1pc 1 No.240 4.3 07070953 76.99 SGD
Shipped after 2018-05-31
56 4.9 29 4.9 56 29 1pc 1 No.240 4.9 07071005 83.99 SGD
Shipped after 2018-05-31
57 5.1 30 5.1 57 30 1pc 1 No.240 5.1 07071014 97.99 SGD
Shipped after 2018-05-31
64 6.3 35 6.3 64 35 1pc 1 No.240 6.3 07071111 129.99 SGD
Shipped after 2018-05-31
64 6.4 35 6.4 64 35 1pc 1 No.240 6.4 07071127 129.99 SGD
Shipped after 2018-05-31
ADD TO CART