Buy more than* S$200* and get FREE SHIPPING

Spiral Tap sewing machine screw

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shank Square Part Length (mm)
7
Shank Square Part Width (mm)
4
Shank Diameter Ds (mm)
5
Neck Length ln (mm)
17
Screw Length l (mm)
11
Chamfer
2.5P
Number of Threads per inch
40
Overall Length L (mm)
52
Screw Length (mm)
11
Number of Flutes
3
Screw Diameter
9/64 SM40
Grade
P1
Shape
c
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 N-SP P1 9/64 SM40 18557866 -
Discontinued
[x]
ADD TO CART

Related Products