Buy more than* S$200* and get FREE SHIPPING

Helical insert tap STI-HT

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Neck Length ln (mm)
-
Number of Flutes
4
Grade
1b
Shape
e
...see all>
Product Options
ADD TO CART
Screw Length (mm) Screw Diameter Pitch (mm) Shank Square Part Length (mm) Shank Square Part Width (mm) Shank Diameter Ds (mm) Screw Length l (mm) Chamfer Standard Outside Diameter (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Screw Diameter Pitch (mm) Shank Square Part Length (mm) Shank Square Part Width (mm) Shank Diameter Ds (mm) Screw Length l (mm) Chamfer Standard Outside Diameter (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 M10 1.5 9 6.5 8.5 26 1.5P 11.948 82 1pc 1 STI 1 B M 10 x 1.5 (upper) 1.5 P 18561086 24.99 SGD
In stock
26 M12 1.75 13 10 12.5 26 1.5P 14.273 95 1pc 1 STI 1 B M 12 x 1.75 (upper)1.5 P 18560998 33.99 SGD
In stock
29 M10 1.5 9 6.5 8.5 29 5P 11.948 82 1pc 1 STI 1 B M 10 x 1.5 (medium) 5 P 18561077 24.99 SGD
In stock
23 M8 1.25 8 5.5 7 23 1.5P 9.624 75 1pc 1 STI 1 B M 8 x 1.25 (upper)1.5 P 18561034 18.99 SGD
In stock
30 M12 1.75 11 8 10.5 30 5P 14.273 90 1pc 1 STI 1 B M 12 x 1.75 (medium) 5 P 18561007 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Collapsed screw repair
4
From Japan
On 2017-05-18 15:12:39
It is the highest if there is a case where you can set the drill bit of the prepared hole when storing.
This review is about item#18561086.
Used when inserting a sprue
5
From Japan
On 2016-05-05 14:52:00
It is excellent in machinability. Quality is good, but price setting is high
This review is about item#18561007.

Related Products