Buy more than* S$200* and get FREE SHIPPING

ISO small screws (+ countersunk screw) stainless

4.50 (6)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 55   1pc 1 - 18608598 1.99 SGD
Shipped after 2018-01-25
M6 65   1pc 1 - 18608616 1.99 SGD
Shipped after 2018-01-25
M4 35   1pc 1 - 18608293 1.99 SGD
Shipped after 2018-01-25
M4 40   1pc 1 - 18608302 2.99 SGD
Shipped after 2018-01-25
M5 35   1pc 1 - 18608415 2.99 SGD
Shipped after 2018-01-25
M5 90   1pc 1 - 18608467 2.99 SGD
Shipped after 2018-01-25
M5 100   1pc 1 - 18608476 3.99 SGD
Shipped after 2018-01-25
M6 60   1pc 1 - 18608607 1.99 SGD
Shipped after 2018-01-25
M6 90   1pc 1 - 18608643 3.99 SGD
Shipped after 2018-01-25
M3 18   1pc 1 - 18608162 3.99 SGD
Shipped after 2018-01-25
M5 16   1pc 1 - 18608388 2.99 SGD
Shipped after 2018-01-25
M5 40   1pc 1 - 18608424 2.99 SGD
Shipped after 2018-01-25
M5 60   1pc 1 - 18608433 2.99 SGD
Shipped after 2018-01-25
M6 8   1pc 1 - 18608485 2.99 SGD
Shipped after 2018-01-25
M8 18   1pc 1 - 18608686 1.99 SGD
Shipped after 2018-01-25
M8 20   1pc 1 - 18608695 2.99 SGD
Shipped after 2018-01-25
M8 70   1pc 1 - 18608783 3.99 SGD
Shipped after 2018-01-25
M10 20   1pc 1 - 18608835 4.99 SGD
Shipped after 2018-01-25
M10 25   1pc 1 - 18608844 4.99 SGD
Shipped after 2018-01-25
M10 30   1pc 1 - 18608853 4.99 SGD
Shipped after 2018-01-25
M10 45   1pc 1 - 18608887 4.99 SGD
Shipped after 2018-01-25
M10 50   1pc 1 - 18608896 5.99 SGD
Shipped after 2018-01-25
M3 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 18608187 1.99 SGD
Shipped after 2018-01-25
M8 75   1pc 1 - 18608792 4.99 SGD
Shipped after 2018-01-25
M8 80   1pc 1 - 18608808 4.99 SGD
Shipped after 2018-01-25
M8 90   1pc 1 - 18608817 5.99 SGD
Shipped after 2018-01-25
M8 100   1pc 1 - 18608826 6.99 SGD
Shipped after 2018-01-25
M10 35   1pc 1 - 18608862 4.99 SGD
Shipped after 2018-01-25
M3 3   1pc 1 - 18608108 0.99 SGD
In stock
M6 80   1pc 1 - 18608634 2.99 SGD
In stock
M4 12   1pc 1 - 18608248 0.99 SGD
In stock
M4 15   1pc 1 - 18608257 0.99 SGD
In stock
M4 20   1pc 1 - 18608275 0.99 SGD
In stock
M8 16   1pc 1 - 18608677 1.99 SGD
In stock
M3 12   1pc 1 - 18608144 0.99 SGD
In stock
M8 25   1pc 1 - 18608704 1.99 SGD
In stock
M3 6   1pc 1 - 18608117 0.99 SGD
In stock
M5 25   1pc 1 - 18608397 0.99 SGD
In stock
M5 30   1pc 1 - 18608406 0.99 SGD
In stock
M6 10   1pc 1 - 18608494 0.99 SGD
In stock
M6 35   1pc 1 - 18608564 0.99 SGD
In stock
M6 45   1pc 1 - 18608582 0.99 SGD
In stock
M4 30   1pc 1 - 18608284 0.99 SGD
In stock
M6 12   1pc 1 - 18608503 0.99 SGD
In stock
M6 30   1pc 1 - 18608555 0.99 SGD
Shipped after 2018-01-26
M5 8   1pc 1 - 18608345 0.99 SGD
In stock
M6 15   1pc 1 - 18608512 0.99 SGD
In stock
M6 20   1pc 1 - 18608537 0.99 SGD
In stock
M6 25   1pc 1 - 18608546 0.99 SGD
In stock
M3 15   1pc 1 - 18608153 0.99 SGD
In stock
M3 20   1pc 1 - 18608178 0.99 SGD
In stock
M5 10   1pc 1 - 18608354 0.99 SGD
In stock
M5 14   1pc 1 - 18608363 0.99 SGD
In stock
M6 16   1pc 1 - 18608528 0.99 SGD
In stock
M3 8   1pc 1 - 18608126 0.99 SGD
In stock
M3 10   1pc 1 - 18608135 0.99 SGD
In stock
M4 6   1pc 1 - 18608223 0.99 SGD
In stock
M4 10   1pc 1 - 18608232 0.99 SGD
In stock
M5 15   1pc 1 - 18608372 0.99 SGD
In stock
M4 50   1pc 1 - 18608327 1.99 SGD
Shipped after 2018-01-25
M10 40   1pc 1 - 18608878 4.99 SGD
Shipped after 2018-01-25
M4 45   1pc 1 - 18608318 1.99 SGD
Shipped after 2018-01-25
M8 30   1pc 1 - 18608713 1.99 SGD
Shipped after 2018-01-25
M8 35   1pc 1 - 18608722 2.99 SGD
Shipped after 2018-01-25
M8 40   1pc 1 - 18608738 3.99 SGD
Shipped after 2018-01-25
M3 50   1pc 1 - 18608214 2.99 SGD
Shipped after 2018-01-25
M4 16   1pc 1 - 18608266 1.99 SGD
Shipped after 2018-01-25
M5 6   1pc 1 - 18608336 0.99 SGD
In stock
M8 12   1pc 1 - 18608668 2.99 SGD
Shipped after 2018-01-25
M8 45   1pc 1 - 18608747 2.99 SGD
Shipped after 2018-01-25
M8 50   1pc 1 - 18608756 3.99 SGD
Shipped after 2018-01-25
M8 55   1pc 1 - 18608765 3.99 SGD
Shipped after 2018-01-25
M8 60   1pc 1 - 18608774 3.99 SGD
Shipped after 2018-01-25
M3 30   1pc 1 - 18608196 1.99 SGD
Shipped after 2018-01-25
M3 40   1pc 1 - 18608205 0.99 SGD
In stock
M5 70   1pc 1 - 18608442 2.99 SGD
Shipped after 2018-01-25
M5 75   1pc 1 - 18608458 1.99 SGD
Shipped after 2018-01-25
M6 40   1pc 1 - 18608573 3.99 SGD
Shipped after 2018-01-25
M6 75   1pc 1 - 18608625 7.99 SGD
Shipped after 2018-01-25
M6 100   1pc 1 - 18608652 4.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
To fix aluminum sash
4
From Japan
On 2017-11-29 15:25:41
I bought this item separately, I bought it is not a translation I bought 3,000 yen and use a coupon I ordered 5 without any help for generating shipping fee If you use coupons it is free shipping on original amount So it is something I would like you to order as it is. If you do not go out, you will have to buy extra, so the coupon's appointment disappears.
This review is about item#18608117.
Mounting the door
5
From Japan
On 2017-09-17 23:28:30
Since the hinge bolt of aluminum door had fallout, I bought it for installation. The size is also perfect In addition, one small screw was in a vinyl sachet.
This review is about item#18608232.
For motorcycle maintenance
3
From Japan
On 2017-08-06 11:11:19
Since purchased instead of makeup screws, strength aspect is unknown. I would like to find more cheap places
This review is about item#18608248.
For Hobby (RC)
5
From Japan
On 2017-03-23 08:51:18
Radio control It is used as a motor mount fixing screw of brushless motor for electric aircraft. I am using it by exchanging the screwdriver insertion port with a damaged one.
This review is about item#18608117.
Repair of torque wrench
5
From Japan
On 2016-08-18 20:20:23
The screw of the torque wrench has fallen off and has been lost. It is very difficult to get it at a general mass merchandiser so it was very helpful.
This review is about item#18608266.
During wood work
5
From Japan
On 2016-08-14 22:32:30
Functionally, I am very satisfied.
This review is about item#18608336.

Related Products