Buy more than* S$200* and get FREE SHIPPING

Hexagon socket bolts and cap screw (12.9T quenching)

4.14 (14)
...see all>
Product Options
ADD TO CART
Head Diameter (mm) Head Height (mm) Under Head Length (mm) Bolt Diameter Subtense(mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (mm) Head Height (mm) Under Head Length (mm) Bolt Diameter Subtense(mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 4 45 M4 3 0.7   1pc 1 - 18600058 0.99 SGD
In stock
8.5 5 8 M5 4 0.8   1pc 1 - 18600076 0.99 SGD
In stock
8.5 5 35 M5 4 0.8   1pc 1 - 18600112 0.99 SGD
In stock
8.5 5 40 M5 4 0.8   1pc 1 - 18600128 0.99 SGD
In stock
8.5 5 60 M5 4 0.8   1pc 1 - 18600146 0.99 SGD
In stock
10 6 40 M6 5 1.0   1pc 1 - 18600252 0.99 SGD
In stock
13 8 10 M8 6 1.25   1pc 1 - 18600338 0.99 SGD
In stock
13 8 45 M8 6 1.25   1pc 1 - 18600417 0.99 SGD
In stock
13 8 100 M8 6 1.25   1pc 1 - 18600478 2.99 SGD
In stock
16 10 40 M10 8 1.5   1pc 1 - 18600548 1.99 SGD
In stock
24 16 25 M16 14 2.0   1pc 1 - 18600828 3.99 SGD
In stock
8.5 5 15 M5 4 0.8   1pc 1 - 18600094 0.99 SGD
In stock
10 6 30 M6 5 1.0   1pc 1 - 18600234 0.99 SGD
In stock
10 6 45 M6 5 1.0   1pc 1 - 18600268 0.99 SGD
In stock
10 6 100 M6 5 1.0   1pc 1 - 18600322 1.99 SGD
In stock
13 8 40 M8 6 1.25   1pc 1 - 18600408 0.99 SGD
In stock
13 8 50 M8 6 1.25   1pc 1 - 18600426 1.99 SGD
In stock
13 8 60 M8 6 1.25   1pc 1 - 18600435 1.99 SGD
In stock
13 8 80 M8 6 1.25   1pc 1 - 18600453 1.99 SGD
In stock
16 10 20 M10 8 1.5   1pc 1 - 18600505 0.99 SGD
In stock
21 14 50 M14 12 2.0   1pc 1 - 18600767 3.99 SGD
In stock
21 14 100 M14 12 2.0   1pc 1 - 18600803 6.99 SGD
In stock
5.5 3 15 M3 2.5 0.5   1pc 1 - 18599963 0.99 SGD
In stock
10 6 12 M6 5 1.0   1pc 1 - 18600198 0.99 SGD
In stock
10 6 80 M6 5 1.0   1pc 1 - 18600304 1.99 SGD
In stock
16 10 30 M10 8 1.5   1pc 1 - 18600523 0.99 SGD
In stock
24 16 80 M16 14 2.0   1pc 1 - 18600907 5.99 SGD
In stock
5.5 3 20 M3 2.5 0.5   1pc 1 - 18599972 0.99 SGD
In stock
7.0 4 8 M4 3 0.7   1pc 1 - 18600024 0.99 SGD
In stock
8.5 5 6 M5 4 0.8   1pc 1 - 18600067 0.99 SGD
In stock
10 6 10 M6 5 1.0   1pc 1 - 18600182 0.99 SGD
In stock
10 6 15 M6 5 1.0   1pc 1 - 18600207 0.99 SGD
In stock
10 6 20 M6 5 1.0   1pc 1 - 18600216 0.99 SGD
In stock
10 6 35 M6 5 1.0   1pc 1 - 18600243 0.99 SGD
In stock
10 6 50 M6 5 1.0   1pc 1 - 18600277 0.99 SGD
In stock
10 6 60 M6 5 1.0   1pc 1 - 18600286 0.99 SGD
In stock
13 8 30 M8 6 1.25   1pc 1 - 18600383 0.99 SGD
In stock
13 8 70 M8 6 1.25   1pc 1 - 18600444 1.99 SGD
In stock
18 12 60 M12 10 1.75   1pc 1 - 18600697 2.99 SGD
In stock
21 14 70 M14 12 2.0   1pc 1 - 18600776 5.99 SGD
In stock
24 16 35 M16 14 2.0   1pc 1 - 18600846 3.99 SGD
In stock
8.5 5 30 M5 4 0.8   1pc 1 - 18600103 0.99 SGD
In stock
18 12 25 M12 10 1.75   1pc 1 - 18600636 1.99 SGD
In stock
5.5 3 12 M3 2.5 0.5   1pc 1 - 18599954 0.99 SGD
In stock
7.0 4 10 M4 3 0.7   1pc 1 - 18600033 0.99 SGD
In stock
8.5 5 10 M5 4 0.8   1pc 1 - 18600085 0.99 SGD
In stock
8.5 5 45 M5 4 0.8   1pc 1 - 18600137 0.99 SGD
In stock
16 10 50 M10 8 1.5   1pc 1 - 18600566 1.99 SGD
In stock
16 10 60 M10 8 1.5   1pc 1 - 18600575 1.99 SGD
In stock
16 10 80 M10 8 1.5   1pc 1 - 18600593 2.99 SGD
In stock
18 12 35 M12 10 1.75   1pc 1 - 18600654 1.99 SGD
In stock
18 12 50 M12 10 1.75   1pc 1 - 18600688 1.99 SGD
In stock
24 16 50 M16 14 2.0   1pc 1 - 18600873 4.99 SGD
In stock
8.5 5 80 M5 4 0.8   1pc 1 - 18600164 1.99 SGD
In stock
10 6 25 M6 5 1.0   1pc 1 - 18600225 0.99 SGD
In stock
13 8 20 M8 6 1.25   1pc 1 - 18600365 0.99 SGD
In stock
13 8 25 M8 6 1.25   1pc 1 - 18600374 0.99 SGD
In stock
13 8 35 M8 6 1.25   1pc 1 - 18600392 0.99 SGD
In stock
16 10 25 M10 8 1.5   1pc 1 - 18600514 0.99 SGD
In stock
21 14 80 M14 12 2.0   1pc 1 - 18600785 5.99 SGD
In stock
24 16 45 M16 14 2.0   1pc 1 - 18600864 4.99 SGD
In stock
7.0 4 12 M4 3 0.7   1pc 1 - 18600042 0.99 SGD
In stock
10 6 70 M6 5 1.0   1pc 1 - 18600295 1.99 SGD
In stock
13 8 90 M8 6 1.25   1pc 1 - 18600462 1.99 SGD
In stock
18 12 30 M12 10 1.75   1pc 1 - 18600645 1.99 SGD
In stock
5.5 3 35 M3 2.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 18599988 2.99 SGD
In stock
5.5 3 50 M3 2.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 18600006 2.99 SGD
In stock
13 8 15 M8 6 1.25   1pc 1 - 18600356 0.99 SGD
In stock
16 10 15 M10 8 1.5   1pc 1 - 18600496 2.99 SGD
In stock
18 12 45 M12 10 1.75   1pc 1 - 18600672 1.99 SGD
In stock
24 16 40 M16 14 2.0   1pc 1 - 18600855 3.99 SGD
In stock
16 10 70 M10 8 1.5   1pc 1 - 18600584 1.99 SGD
Shipped after 2018-05-30
24 16 70 M16 14 2.0   1pc 1 - 18600898 4.99 SGD
In stock
30 20 45 M20 17 2.5   1pc 1 - 18600934 7.99 SGD
In stock
30 20 70 M20 17 2.5   1pc 1 - 18600968 8.99 SGD
In stock
5.5 3 4 M3 2.5 0.5   1pc 1 - 18599927 2.99 SGD
In stock
16 10 35 M10 8 1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 18600532 2.99 SGD
In stock
16 10 100 M10 8 1.5   1pc 1 - 18600618 10.99 SGD
In stock
18 12 40 M12 10 1.75   1pc 1 - 18600663 1.99 SGD
In stock
18 12 90 M12 10 1.75   1pc 1 - 18600715 3.99 SGD
In stock
21 14 30 M14 12 2.0   1pc 1 - 18600733 3.99 SGD
In stock
30 20 40 M20 17 2.5   1pc 1 - 18600925 7.99 SGD
In stock
8.5 5 90 M5 4 0.8   1pc 1 - 18600173 4.99 SGD
In stock
21 14 90 M14 12 2.0   1pc 1 - 18600794 6.99 SGD
In stock
24 16 30 M16 14 2.0   1pc 1 - 18600837 3.99 SGD
In stock
30 20 50 M20 17 2.5   1pc 1 - 18600943 7.99 SGD
In stock
5.5 3 6 M3 2.5 0.5   1pc 1 - 18599945 0.99 SGD
In stock
5.5 3 40 M3 2.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 18599997 2.99 SGD
In stock
8.5 5 70 M5 4 0.8   1pc 1 - 18600155 1.99 SGD
In stock
10 6 90 M6 5 1.0   1pc 1 - 18600313 1.99 SGD
In stock
16 10 90 M10 8 1.5   1pc 1 - 18600602 2.99 SGD
In stock
18 12 20 M12 10 1.75   1pc 1 - 18600627 1.99 SGD
In stock
21 14 35 M14 12 2.0   1pc 1 - 18600742 3.99 SGD
In stock
21 14 40 M14 12 2.0   1pc 1 - 18600758 3.99 SGD
In stock
24 16 20 M16 14 2.0   1pc 1 - 18600812 3.99 SGD
In stock
30 20 80 M20 17 2.5   1pc 1 - 18600977 8.99 SGD
In stock
5.5 3 5 M3 2.5 0.5   1pc 1 - 18599936 0.99 SGD
In stock
7.0 4 5 M4 3 0.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 18600015 2.99 SGD
In stock
13 8 12 M8 6 1.25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 18600347 2.99 SGD
In stock
18 12 100 M12 10 1.75   1pc 1 - 18600724 4.99 SGD
In stock
27 18 50 M18 14 2.5   1pc 1 - 18600916 8.99 SGD
In stock
16 10 12 M10 8 1.5   1pc 1 - 18600487 1.99 SGD
In stock
16 10 45 M10 8 1.5   1pc 1 - 18600557 1.99 SGD
In stock
18 12 80 M12 10 1.75   1pc 1 - 18600706 3.99 SGD
In stock
24 16 60 M16 14 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 18600882 4.99 SGD
In stock
30 20 60 M20 17 2.5   1pc 1 - 18600952 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Installation of long spacer
5
From Japan
On 2018-05-17 20:43:24
Purchased 35 mm and 40 mm of M3 stepped screw. It is better to be able to purchase screws with roses. (Can be purchased from 1 unit) Since this product is shipping from the Monotaro warehouse, it will be sent separately from the simultaneous order item. It will be appreciated if it is available at this price although it takes delivery time.
This review is about item#18599997.
Mechanical parts
5
From Japan
On 2018-04-16 20:44:43
A general hexagon socket head bolt, a substitute item is sufficient. It is also spare as a mechanical part.
This review is about item#18600042.
Machine assembly
4
From Japan
On 2018-04-07 16:29:09
There is no cost merit but when you want it in a hurry it is attractive that the delivery speed is fast If you need a quantity the tool shop is more cheaply cheaper
This review is about item#18600532.
For motorcycle maintenance
5
From Japan
On 2018-03-13 09:24:43
Quality is satisfactory, without problems. Installation was completed and it was the item as requested.
This review is about item#18600453.
Exchange
5
From Japan
On 2018-01-11 20:15:13
It was cheap and good product. There is no problem in use.
This review is about item#18600085.
For mounting motorcycle parts
4
From Japan
On 2017-11-11 08:18:22
It was cheap and it saved us saving the trouble of searching. Since it is not stainless steel, there are a few rust concerns in long-term use, but in my use no problem at all
This review is about item#18600234.
During machine maintenance
5
From Japan
On 2017-10-17 15:26:01
There was no long socket bolt under the neck so it was saved because we aligned in the short term.
This review is about item#18600426.
Machine assembly
5
From Japan
On 2017-06-16 21:27:19
Compatibility with nut is good and accuracy is also good. Also, I think that COSPA is also good.
This review is about item#18600207.
Jig production
3
From Japan
On 2017-04-29 16:20:08
As a bolt, there is nothing wrong. Also, I would like to purchase it if necessary.
This review is about item#18600243.
It is necessary for the assembly of the bicycle
5
From Japan
On 2016-09-28 15:41:30
I just lost a bolt of the same color and shape as this, I found this item as I was looking for. Selling one unit is very helpful. There is no problem at all in quality.
This review is about item#18600033.

Related Products