Buy more than* S$200* and get FREE SHIPPING

Organic Solvent Type Sign

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Type 2 organic solvent etc.
Dimensions (Vetical x Horizontal x Thickness) (mm)
600x300x1
Character Contents
Type 2 organic solvent etc.
Material
PVC
Specification
There are holes in the four corners (about phi 3.0 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 - 18617682 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for display of organic solvent storage cabinet
5
From Japan
On 2018-02-13 12:42:40
It is certainly a shape / appearance that conforms to laws and regulations, but because of a well-balanced thickness and flexibility it was possible to stick it exactly to the somewhat curved outer wall of the storage case.
This review is about item#18617682.
Posted at cleaning workshop
5
From Japan
On 2017-10-12 11:14:10
I bought because the signs so far were soiled and deformed, but I think that it is inexpensive and quite qualitative in quality.
This review is about item#18617682.
Posting
3
From Japan
On 2017-09-11 10:05:04
The product was the same as what I had imagined. Purchase because the price is cheap
This review is about item#18617682.
Since it is a legal indication at the FRP molding factory, it is purchased
5
From Japan
On 2016-02-10 08:02:13
It is slightly soft, but if posted it did not matter. It is convincing because it is cost effective, I am satisfied because I could buy it cheaply.
This review is about item#18617682.

Related Products