Buy more than* S$200* and get FREE SHIPPING

Wire brush Wave PRO warpage

5.00 (1)
Dimensions C (mm)
260
Dimensions B (mm)
95
Material (Brush Part)
wire
Dimensions A (mm)
34
Type
4 line (wave)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 4 lines 18638865 9.97 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rusting off
5
From Japan
On 2016-08-26 16:13:21
Because the wire is firm and solid, it is perfect for rust removal
This review is about item#18638865.

Related Products