Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Weight (g) Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Weight (g) Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1pc 1 MB20ACP 60853737 36.99 SGD
In stock
Phi14 to phi17mm for MB350A 28 7.1 91 1PC 1 MB35ACP1 60853721 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Nitto Kohki Atra Ace 3000 L
4
From Japan
On 2017-11-04 14:46:33
The 5 way blades of Miyanaga are more beautiful with Dalai powder The center pin wants more kinds of length I will also be involved in the degree of peeping and working posture The longer one does not bend
This review is about item#60853721.

Related Products