Buy more than* S$200* and get FREE SHIPPING

Thermohygrometer Air Search Notice

4.91 (11)
Thermometer Type
Tabletop
Type of display Temperature
Digital
Batteries
Single 4x2 this (included)
Functions
Temperature and humidity display, clock display, air search, maximum and minimum temperature and humidity display, battery level indicator, for both putting and hanging, blister package
Main Part Dimension (mm)
120x99x23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-026 WH 18673226 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
At the office, we check the comfort of the room.
5
From Japan
On 2018-01-16 21:06:58
Easy to see large dial. It is convenient for the hygrometer to know indoor dryness from the temperature.
This review is about item#18673226.
Everyday, I use it at home.
5
From Japan
On 2017-10-15 12:50:04
I think that the date is not in use but it is working properly at the present time and it is good.
This review is about item#18673226.
Used for air conditioning setting at restaurant
5
From Japan
On 2017-08-17 08:12:24
You can check the display easily from the distance. I think that it is enough as a clock.
This review is about item#18673226.
I use it for the temperature management of my workplace.
5
From Japan
On 2017-08-01 15:35:24
The figure is easy to see, but I thought it was a little smaller overall.
This review is about item#18673226.
For home use
5
From Japan
On 2017-07-11 20:48:34
Because there is a home where the humidity becomes high, it is useful for management of temperature and humidity in each room.
This review is about item#18673226.
For office use
5
From Japan
On 2017-06-11 11:30:38
Easy to see, size is reasonable, I use it without problems. It is a recommended item.
This review is about item#18673226.
Temperature and humidity control in the office
4
From Japan
On 2016-11-17 18:48:29
The screen is large and the high score is easy to see. It is also good to lean on the wall, hanging on the wall. There was no complaint if there was a magnet on the back.
This review is about item#18673226.
Management of workplace temperature and humidity
5
From Japan
On 2016-10-07 09:51:32
I was glad that I could check even from afar as I was working because the characters were large.
This review is about item#18673226.
Management of workplace temperature and humidity
5
From Japan
On 2016-10-07 09:50:47
I was glad that I could check even from afar as I was working because the characters were large.
This review is about item#18673226.
Workplace temperature and humidity management
5
From Japan
On 2016-07-22 16:33:18
I can see the characters well from a great distance
This review is about item#18673226.

Related Products