Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Walking Safety Series WS28

4.50 (2)
Material (insole)
cradle / insole
Material (toe core)
wide ACM resin toe box
Foot Width
3E
JIS Standard
JIS T8101 leather S type EF accepted
Standard Weight (g/1 leg)
497.5(26.0cm)
Material (Sole)
SX3 layered F sole (SX functional resin + 2 layered SX rubber)
Material (Skin)
cow shed leather (velour)
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1 pair 1 WS28 18673253 159.99 SGD
Shipped after 2018-01-29
24 1 pair 1 WS28 18673244 159.99 SGD
Shipped after 2018-01-29
27 1 pair 1 WS28 18673305 139.99 SGD
In stock
26 1 pair 1 WS28 18673287 139.99 SGD
In stock
23.5 1 pair 1 WS28 18673235 169.99 SGD
Shipped after 2018-01-29
25 1 pair 1 WS28 18673262 139.99 SGD
In stock
28 1 pair 1 WS28 18673323 159.99 SGD
Shipped after 2018-01-29
25.5 1 pair 1 WS28 18673278 139.99 SGD
In stock
26.5 1 pair 1 WS28 18673296 139.99 SGD
In stock
27.5 1 pair 1 WS28 18673314 159.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance work
4
From Japan
On 2017-10-26 14:38:15
Simon's safety shoes are solid and long lasting, this black floor is comfortable to wear well I am ripe. Ideal for work I wish the price was a bit cheaper
This review is about item#18673262.
welding
5
From Japan
On 2016-04-06 08:49:59
I like it because it's flexible and easy to wear and last longer.
This review is about item#18673305.

Related Products