Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thin Fit Gloves (Polyurethane Coat)

4.46 (84)
Gauge Number
13
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Color Color (wrist Part) Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Color Color (wrist Part) Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 22 S black Red About 8.8 About 7.0 1pair 1 - 19079122 2.99 SGD
Shipped after 2018-06-25
About 24 M black Green About 9.2 About 7.5 1pair 1 - 19079138 2.99 SGD
Shipped after 2018-06-25
About 25 L black Brown About 9.8 About 7.9 1pair 1 - 19079147 2.99 SGD
Shipped after 2018-06-25
- S - - - - 1pack(12pair) 1 - 42814774 29.99 SGD
Shipped after 2018-06-25
- M - - - - 1pack(12pair) 1 - 42814792 29.99 SGD
Shipped after 2018-06-25
- L - - - - 1pack(12pair) 1 - 42814817 29.99 SGD
Shipped after 2018-06-25
- S - - - - 1pair 1 - 31101288 2.99 SGD
Shipped after 2018-06-25
- L - - - - 1pair 1 - 31101306 2.99 SGD
Shipped after 2018-06-25
- M - - - - 1pair 1 - 31101297 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 53
4 star 20
3 star 8
2 star 3
1 star 0
Review Rating: 4.46
84 Customer Reviews
The reviews are automatic translation.
phosphoric acid
2
From Japan
On 2018-06-03 19:00:30
When phosphoric acid adhered, there was a hole. It seems not to be suitable for acid.
This review is about item#19079122.
Caring for planting trees, home garden etc.
3
From Japan
On 2018-06-01 18:04:24
This time for the first time we tried purchase. I judge it as a product corresponding to the price. If it is a use other than a fine work requiring a fit, it is low price, cost is also suppressed, it is judged as good.
This review is about item#19079138.
For weeding work
3
From Japan
On 2018-05-20 19:48:14
It is thin and very well fit and workability is also good, but the work use does not suit, or the hole has opened at the tip of the fingertip (index finger) at one time. Next time I will purchase, I will try to make it a little thick type. I think that it is good for light work and assembly work etc.
This review is about item#31101288.
Cleaning work outdoors and removing weeds etc.
5
From Japan
On 2018-05-11 18:07:44
Because fingers are long for the size of the palm, it is often troublesome to choose the size, but this glove has a relatively good fit and a good wearing feeling. Polyurethane coat gloves were purchased for the first time this time, but if you leave it for a while like rubber hands you have been using until now, if you do not melt the rubber, I will try again in the future.
This review is about item#19079147.
Light work time
5
From Japan
On 2018-05-09 11:09:03
It is used during light work. There is no worry about thorns, I use it with confidence. As of now there are no particular problems. I ordered again.
This review is about item#19079138.
Tire changing work etc.
5
From Japan
On 2018-05-08 22:20:25
It is without saying in terms of cost performance. Many times better than the DMC brand. I select it and use it multiple times, but degradation is also slow and it feels nice.
This review is about item#42814817.
Used for painting work and hand protection during light work
5
From Japan
On 2018-05-08 19:40:48
It is not disposable but I am using it until I wash it and wear it out. It is cheap and saved.
This review is about item#31101306.
Farm work
5
From Japan
On 2018-04-26 09:22:43
You can also work fine to some extent because it fits your hands. Durability is also reasonable.
This review is about item#19079147.
Farm work
5
From Japan
On 2018-04-12 19:27:28
I used various other companies, but this will fit my hand. There are no particular complaints such as durability.
This review is about item#19079147.
Communication wiring work
5
From Japan
On 2018-04-12 19:20:25
Initially it is a half-trusted, I bought it and used it, but it is very convenient, I think that I can use it from now on, I buy it and use it.
This review is about item#19079147.

Related Products