Buy more than* S$200* and get FREE SHIPPING

Refrigerator Digital Thermometer

4.33 (3)
Thermometer Type
Tabletop
Waterproof Protection Grade
IPX4 (There are no harmful effects of splash from the body / temperature sensor both * every direction.)
Type of display Temperature
Digital
Operating Temperature and Humidity Range
Temperature: -5 over 50 degree C, Humidity: 85% or less (non-condensing)
Measurement Pricision
Refrigerator external (OUT): 0 over 40 degree C + / over 1 degree C Otherwise + / over 2 degree C, refrigerator inside (IN): over 10 over 40 degree C + / over 1 degree C Otherwise + / over 2 degree C
Main Part Dimension (mm)
65x65x19
Cord Length (m)
3
Minimum
IN / OUT: 1 degree C, MAX / MIN: 1 degree C
Power
Alkaline battery LR44 1 piece (for * supplied batteries for the monitor, there are times when life is short.)
Weight (g)
75
Measuring Range
Refrigerator external (OUT): -5 over 50 degree C, refrigerator inside (IN): over 50 over 70 degree C
Material
Polycarbonate / ABS resin
Accessories
Two suction cups to the code, stand, magnet, hook
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73042 18768462 25.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Small refrigerator
5
From Japan
On 2017-08-31 08:41:54
Remember the necessity to sense that the inside temperature rises with the frequent opening and closing of the door, unexpectedly rising up to nearly 20 degrees.
This review is about item#18768462.
Temperature control of freezer
5
From Japan
On 2017-06-05 10:15:40
I am satisfied with the lowest, highest career temperature management and also the price cheaply.
This review is about item#18768462.
Temperature check of washing machine.
3
From Japan
On 2017-04-27 18:03:19
I think that I want to buy it more easily usable and easy to understand.
This review is about item#18768462.

Related Products