Buy more than* S$200* and get FREE SHIPPING

Hexagonal axis moonlight drill

4.78 (9)
Shank Diameter (mm)
6.35
Point Angle (Degree)
118
Material
HSSCo
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.4 45 104 767-9629 1pc 1 6GK3.4 20078984 12.99 SGD
Shipped after 2018-05-28
2.8 39 98 767-9581 1pc 1 6GK2.8 20078966 15.99 SGD
Shipped after 2018-05-28
3.2 42 102 767-9602 1pc 1 6GK3.2 20078975 12.99 SGD
Shipped after 2018-05-28
3.3 45 104 767-9611 1pc 1 6GK3.3 18768812 13.99 SGD
Shipped after 2018-05-28
2.5 35 92 767-9572 1pc 1 6GK2.5 20078957 11.99 SGD
Shipped after 2018-05-28
4.5 56 117 767-9661 1pc 1 6GK4.5 20079002 13.99 SGD
Shipped after 2018-05-28
3.0 42 102 767-9599 1pc 1 6GK3.0 18768803 12.99 SGD
Shipped after 2018-05-28
4.2 54 115 767-9653 1pc 1 6GK4.2 18768837 13.99 SGD
Shipped after 2018-05-28
5.0 62 123 767-9670 1pc 1 6GK5.0 18768846 16.99 SGD
Shipped after 2018-05-28
2.0 29 86 767-9564 1pc 1 6GK2.0 20078948 11.99 SGD
Shipped after 2018-05-28
3.5 45 104 767-9637 1pc 1 6GK3.5 20078993 12.99 SGD
Shipped after 2018-05-28
6.0 70 128 767-9688 1pc 1 6GK6.0 20079018 20.99 SGD
Shipped after 2018-05-28
4.0 54 114 767-9645 1pc 1 6GK4.0 18768828 13.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel
5
From Japan
On 2018-04-09 15:51:43
I do not know anything better than this drill to drill stainless steel. It is the best among the things I used up to now.
This review is about item#18768803.
When drilling
4
From Japan
On 2017-12-19 11:30:27
It is sharp and can be used for a long time. I also want you to handle large sized size.
This review is about item#20078993.
Kitchen construction
5
From Japan
On 2017-05-20 16:35:08
I had difficulty in drilling 304 stainless steel. With moonlight drill easy to use vacant construction,
This review is about item#18768828.
Drilling of stain material
5
From Japan
On 2017-04-15 17:02:37
The moonlight is No. 1 for the stain material! However, if it is a bit cheaper ......
This review is about item#18768837.
Equipment attached to steel frame etc. of electrical work
5
From Japan
On 2017-04-07 18:22:37
It is nothing to compare with the drills we used to date. Where do you sell it if you are used by people in the steel industry? I jumped at once. There is no iron or stain. SUS 3 mm without lubricant was OK.
This review is about item#20078993.
Installation work of smoke evacuator
5
From Japan
On 2016-11-26 20:32:58
We can work efficiently because we can drill stainless steel plate efficiently
This review is about item#18768812.
Drilling work of iron plate of 10 mm or more thickness of SUS 430 or SUS 304
4
From Japan
On 2016-07-31 01:08:11
When I bought 3 mm and 5 mm drill, it seemed that the thicker the diameter than the 3 mm drill, the higher the drilling effect was. Compared with other companies' products, stuffiness was good and the hole drilling time was also shortened, but there was no interval between 5 mm drill or 10 mm drill. Still it is a good product. It's a good product to think about purchasing again because it has broken
This review is about item#18768803.
Drilling work of SUS 430 or SUS 304 plate
5
From Japan
On 2016-07-31 00:52:25
Although I tried any drill up to now, when I got over 10 mm thick of SUS 304, I had a lot of idle turns but I was able to feel that it was scraped differently from the sound at all even if there was no oil at low speed rotation. With other companies' products, there was no sound of feeling being scraped, I felt burned even though I drilled with oil while turning at low speed immediately feeling being idle, but this time I become addictive with a good feeling from biting It felt so crisp as well, the price was a bit high, but finally I got to know good products and came across a good product.
This review is about item#18768846.
Drilling of stainless steel, iron etc.
5
From Japan
On 2016-04-05 14:55:18
It's been a long lasting cut.
This review is about item#20078993.

Related Products