Buy more than* S$200* and get FREE SHIPPING

Narrow V belt 3 V Series

4.83 (6)
Upper Belt Width (mm)
9.5
Belt Height (mm)
8
Type
3V
...see all>
Product Options
ADD TO CART
Effective Circumference (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Circumference (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 1pc 1 3V265 18742395 11.99 SGD
In stock
100 1pc 1 3V1000 18742623 25.99 SGD
Shipped after 2018-05-01
30 1pc 1 3V300 18742413 12.99 SGD
In stock
31.5 1pc 1 3V315 18742422 43.99 SGD
In stock
106 1pc 1 3V1060 18742632 29.99 SGD
Shipped after 2018-05-01
112 1pc 1 3V1120 18742648 29.99 SGD
Shipped after 2018-05-01
118 1pc 1 3V1180 18742657 31.99 SGD
Shipped after 2018-05-01
25 1pc 1 3V250 18742386 15.99 SGD
In stock
132 1pc 1 3V1320 18742675 41.99 SGD
In stock
140 1pc 1 3V1400 18742684 36.99 SGD
Shipped after 2018-05-01
35.5 1pc 1 3V355 18742447 11.99 SGD
In stock
47.5 1pc 1 3V475 18742492 12.99 SGD
In stock
56 1pc 1 3V560 18742526 14.99 SGD
In stock
37.5 1pc 1 3V375 18742456 11.99 SGD
In stock
85 1pc 1 3V850 18742596 22.99 SGD
In stock
90 1pc 1 3V900 18742605 22.99 SGD
In stock
95 1pc 1 3V950 18742614 23.99 SGD
In stock
40 1pc 1 3V400 18742465 12.99 SGD
In stock
67 1pc 1 3V670 18742553 16.99 SGD
In stock
80 1pc 1 3V800 18742587 22.99 SGD
In stock
125 1pc 1 3V1250 18742666 32.99 SGD
In stock
28 1pc 1 3V280 18742404 10.99 SGD
In stock
42.5 1pc 1 3V425 18742474 13.99 SGD
In stock
71 1pc 1 3V710 18742562 17.99 SGD
In stock
75 1pc 1 3V750 18742578 19.99 SGD
In stock
33.5 1pc 1 3V335 18742438 10.99 SGD
In stock
45 1pc 1 3V450 18742483 12.99 SGD
In stock
50 1pc 1 3V500 18742508 13.99 SGD
In stock
63 1pc 1 3V630 18742544 16.99 SGD
In stock
53 1pc 1 3V530 18742517 14.99 SGD
In stock
60 1pc 1 3V600 18742535 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
forklift
5
From Japan
On 2018-04-15 22:49:10
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#18742447.
Ship equipment
5
From Japan
On 2017-11-18 13:21:31
A genuine product of a ship engine is preliminary because it is quite expensive
This review is about item#18742456.
Air conditioner fan belt
5
From Japan
On 2017-10-20 08:23:40
It is saved because the price is cheap and the same work can be done, I will order it here.
This review is about item#18742535.
Instrument Maintenance
5
From Japan
On 2017-04-17 14:34:08
I bought it as a spare part for easy ordering. It's a big help.
This review is about item#18742544.
During machine repair
5
From Japan
On 2016-06-29 16:27:54
I am satisfied.
This review is about item#18742474.
Agricultural machinery (cooling part of diesel engine)
4
From Japan
On 2016-04-21 10:51:01
It is perfect as a product. Just for size, "3V325" was a bit loose as it was a bit but I am using it somehow.
This review is about item#18742438.

Related Products