Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shank HSS Spiral Step Drill (Titanium Coating)

3.75 (16)
Shank Size (mm)
6.35
...see all>
Product Options
ADD TO CART
Material Maximum Drilling Depth (mm) Drilling Ability (mm) Number of Steps Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Maximum Drilling Depth (mm) Drilling Ability (mm) Number of Steps Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 4/5/6/7/8/9/10/11/12 9 85 1pc 1 4-12-9 31483472 23.99 SGD
Shipped after 2018-06-06
- 4 5/7/9/11/13/15/17/19/21 9 85 1pc 1 5-21-9 31483497 41.99 SGD
In stock
- 4 4/6/8/10/12/14/16/18/20/22/24/26 10 88 1pc 1 4-26-12 31483515 49.99 SGD
In stock
- 4 4/6/8/10/12/14/16/18/20/22 10 82 1pc 1 4-22-10 31483506 41.99 SGD
Shipped after 2018-07-11
- 4 4/6/8/10/12/14/16/18/20 9 78 1pc 1 4-20-9 31483488 33.99 SGD
Shipped after 2018-07-11
HSS (high speed steel) - 4/6/8/10/12/14/16/18/20/22 10 81 1pc 1 4-22-10 18766904 -
Discontinued
[x]
HSS (high speed steel) - 4/5/6/7/8/9/10/11/12 9 80 1pc 1 4-12-9 18766877 -
Discontinued
[x]
HSS (high speed steel) - 5/7/9/11/13/15/17/19/21 9 80 1pc 1 5-21-9 18766895 -
Discontinued
[x]
HSS (high speed steel) - 4/6/8/10/12/14/16/18/20/22/24/26 12 93 1pc 1 4-26-12 18766913 -
Discontinued
[x]
HSS (high speed steel) - 4/6/8/10/12/14/16/18/20 9 74 1pc 1 4-20-9 18766886 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 0
1 star 3
Review Rating: 3.75
16 Customer Reviews
The reviews are automatic translation.
Expansion of drain hole of bracket shelf in bathroom
4
From Japan
On 2018-04-18 19:16:13
The water drain hole of the ABS resin shelf board was enlarged. In case Because it is a resin, holes are easy to spread, but cutting efficiency is good as expected, I think that it was good. In case Next we will have big expectation, because we will make the drain hole of the aluminum shelf board larger.
This review is about item#31483506.
Drilling work
5
From Japan
On 2018-03-25 15:30:42
Although it is the second order, it is user-friendly and I will continue to use it for the future.
This review is about item#31483515.
Drilling of stainless steel
5
From Japan
On 2018-03-11 07:31:27
This time I improved the stay and made the stopper handmade. At that time, I had to make a hole in the stay, I bought it. Since I already had an electric drill, I only used a head drill so it was cheap.
This review is about item#31483472.
DIY
5
From Japan
On 2018-02-16 23:34:43
You can scrape well. Impact drivers improved the stay to create an earthquake jump-out prevention device.
This review is about item#31483472.
Enlargement of hole opened with electric dollar
5
From Japan
On 2018-02-16 18:07:46
It was used for enlarging the hole of 4 mm thick aluminum plate. I think that this hand drill will lead to breakage of the shaft if excessive force is applied, but it is useful because it can easily make a big hole with appropriate rotation speed and force.
This review is about item#31483488.
Plastic box processing (ABS resin)
3
From Japan
On 2018-02-08 21:52:40
Difficult to stop at arbitrary size due to too much biting, cutting softly on the surface (Plastic) appearance may become dirty appearance may be dirty or take domestic goods by taking the beauty of the finish It may be better to decide.
This review is about item#31483497.
Drilling of boxes of metal, PVC etc., use to expand the hole
5
From Japan
On 2017-04-30 19:47:40
Sharp edges can be smoothly drilled. The blades are also durable and do a little impossible when enlarging it, but there is no problem for now.
This review is about item#18766913.
For iron drilling
3
From Japan
On 2017-03-04 17:59:18
I was worried that it would not break if used with an impact driver, but I have used it as a problem so far.
This review is about item#18766895.
Sheet metal drilling operation
4
From Japan
On 2017-02-10 08:41:20
I have used it 2 or 3 times now, but for now it has no problem. How much is a step drill? So I will use it for a long time, so it will be good or bad, so it will be verified in the future.
This review is about item#18766913.
Drilling of plate
5
From Japan
On 2016-11-29 10:58:44
Cost performance is good because it corresponds to the size of many holes with one. It was a sharpness beyond expectation above all.
This review is about item#18766886.

Related Products