Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cut Out Sports Type Saddle

4.46 (26)
Caution
Do not use for purposes other than its intended use., Do not use for purposes other than its intended use., Do not use for purposes other than its intended use., Do not use for purposes other than its intended use.
Purpose
For repair and maintenance of sports bikes., For repair and maintenance of sports bikes.
Dimension (Length L x Width W) (mm)
265X170
Weight (g)
About 420
Color
Black / gray
Material
PVC, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 18769318 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 8
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
26 Customer Reviews
The reviews are automatic translation.
Bicycle Maintenance
5
From Japan
On 2018-03-18 15:05:45
Even if it is as cushioned as the sports saddle I have been using until now I am not tired, fluffy and hard to row and it is satisfactory. Feeling that the pressure is dispersed by having holes. I think that I am doing well at this price.
This review is about item#18769318.
Commuting bicycle
4
From Japan
On 2018-03-17 18:52:29
Change is also not difficult, it is not pressured and ride comfort is also good.
This review is about item#18769318.
For 20 inch folding bicycle
5
From Japan
On 2017-11-23 17:33:32
It changed from the company MTB saddle. Sitting comfort is good. I wish I had purchased this from the beginning.
This review is about item#18769318.
Mounting on remodeled MamaCari
3
From Japan
On 2017-11-11 21:39:51
It is very cheap for a perforated saddle and the ride quality is reasonable, but because it gets stained from the perforated part when raining it - one star, because the material is a bit slippery - so make the star a star I will do. I thought that it would be better to buy things made by VER o if you have money.
This review is about item#18769318.
It is comfortable with this even when going out a little except sports.
5
From Japan
On 2017-09-28 08:16:12
Quality and shape are also extremely satisfied. Things that I purchased and used durable three years ago can still be used without any problem.
This review is about item#18769318.
Bicycles for commuting to school
5
From Japan
On 2017-09-13 12:18:20
I feel a good feeling for the price. Making is solid as well Ride quality is quite normal
This review is about item#18769318.
Bicycle maintenance
5
From Japan
On 2017-08-16 10:31:39
It is made more firmly than I thought, feeling sitting is also no problem. It is this price because it is a sports type, so I think whether it is a bargain.
This review is about item#18769318.
Exchange
5
From Japan
On 2017-07-20 21:06:16
Sitting comfort is very good and the price is also cheap so I'm thinking I will attach it to another one this time
This review is about item#18769318.
Used for cross bikes
4
From Japan
On 2017-07-06 23:37:06
It is pretty soft specification. Because the size is short, it does not look good.
This review is about item#18769318.
Used for folding bikes
4
From Japan
On 2017-05-27 06:54:15
I'm very satisfied with the quality of products, price, quick response.
This review is about item#18769318.

Related Products