Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non-woven Jacket

4.14 (21)
Weight (g /m2)
60
...see all>
Product Options
ADD TO CART
Color Appliable Chest Measurement (cm) Sleeve Length (cm) Compatible Height (cm) Size Pocket Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Appliable Chest Measurement (cm) Sleeve Length (cm) Compatible Height (cm) Size Pocket Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
navy blue 84-100 83 164-176 L about 20 cm (width) 1pc 1 L 18816464 5.99 SGD
In stock
white 84-100 83 164-176 L about 20 cm (width) 1pc 1 L 18816428 5.99 SGD
In stock
white 92-108 86 170-188 LL about 20 cm (width) 1pc 1 LL 18816437 5.99 SGD
In stock
navy blue 92-108 86 170-188 LL about 20 cm (width) 1pc 1 LL 18816473 5.99 SGD
In stock
navy blue 96-116 89 176-194 3L about 20 cm (width) 1pc 1 3L 18816482 5.99 SGD
In stock
- 76-88 80 152-170 M - 1pc 1 white M 18816412 5.99 SGD
In stock
- 96-116 89 176-194 3L - 1pc 1 white 3 L 18816446 5.99 SGD
In stock
- 76-88 80 152-170 M - 1pc 1 Navy M 18816455 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 8
3 star 1
2 star 0
1 star 2
Review Rating: 4.14
21 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2018-04-16 09:01:53
It was easy to move more than I thought, and I was able to prevent paint dirt and it was saved. Cospa It was a very good product.
This review is about item#18816437.
Used in car maintenance, slaughter factory
5
From Japan
On 2018-04-14 00:04:40
Used as disposable work clothes. Initially, breast pocket is unnecessary? I thought that this is useful for putting in a little. I had purchased it with a workman so far, but since I do not sell blue, I use all this now.
This review is about item#18816473.
During painting work, machine maintenance
4
From Japan
On 2018-03-15 10:35:35
It was good that it was thick. Pocket is convenient. The neck is good or bad tight.
This review is about item#18816446.
When deburring work
4
From Japan
On 2018-03-06 11:18:06
Because only the outerwear got dirty, it was a product the hand reached the itchy place.
This review is about item#18816428.
Painting
4
From Japan
On 2017-11-23 15:00:40
Size rich and good! Because it's disposable, I wish it was a bit cheaper.
This review is about item#18816482.
Machine maintenance and relocation work
5
From Japan
On 2017-10-18 21:16:20
It is useful for dirty work. Also, I think that it is good for the future time because it is warm. It was hot in the summer.
This review is about item#18816482.
When insulation is blown
4
From Japan
On 2017-10-10 10:36:37
In the past I was spraying with worn-out polo shirts and high neck shirts. This product is cospa good so you can change it every day if it gets dirty. I use it with a pair of pants. I think that it is good to have rubber in the cuff's hem and loose rubber in the cuffs.
This review is about item#18816437.
Machine maintenance and disinfectant spraying
4
From Japan
On 2017-10-02 15:45:03
It is useful when you want to wear only a coat. It is hard to remove the hood when it gets hot, because the part that looks a little bit is small.
This review is about item#18816464.
When painting work
1
From Japan
On 2017-07-04 20:22:45
It was hot and it looked like a heat stroke. I think that I have to make it a more vibrant nonwoven fabric. If you make the face part big chest.
This review is about item#18816473.
Used for painting work
5
From Japan
On 2017-06-11 15:25:12
Light and good movement, it is perfect but I thought that if you want greedy part of the face is a little wider or rubber part is more. I felt somewhat tight to wear goggles and a mask.
This review is about item#18816437.

Related Products