Buy more than* S$200* and get FREE SHIPPING

Western lamp hanging bracket (made of brass)

4.80 (5)
Finishing Material
Brass
Caution
Insert up to the end of thread.
...see all>
Product Options
ADD TO CART
Withstand Load (kg) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Entrance Dimensions (mm) Wire Diameter (mm) Dimensions D (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Entrance Dimensions (mm) Wire Diameter (mm) Dimensions D (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0 3.8 70 275-7516 1-1871 14.0 3.80 35.0 18.0 1Pack(9PC) 1 TYT-B35 08348724 5.99 SGD
In stock
4.0 3.8 70 275-7524 1-1871 15.0 3.80 38.0 18.0 1Pack(8PC) 1 TYT-B38 08348733 5.99 SGD
In stock
0.8 2.0 60 275-7443 1-1871 4.0 2.00 13.0 8.5 1Pack(50PC) 1 TYT-B13 08348654 5.99 SGD
In stock
4.5 4.2 70 275-7532 1-1871 20.0 4.20 45.0 21.0 1Pack(5PC) 1 TYT-B45 08348742 5.99 SGD
In stock
6.0 4.8 70 275-7541 1-1871 19.5 4.80 50.0 23.0 1Pack(3PC) 1 TYT-B50 08348751 5.99 SGD
In stock
1.5 2.4 60 275-7478 1-1871 9 2.4 22 11 1Pack(27PC) 1 TYT-B22 08348681 5.99 SGD
In stock
1.5 2.4 60 275-7460 1-1871 8.5 2.4 20 11 1Pack(30PC) 1 TYT-B20 08348672 5.99 SGD
In stock
1 2.2 60 275-7451 - 5 2.2 16 9.5 1Pack(40PC) 1 TYT-B16 08348663 5.99 SGD
In stock
2.5 2.8 60 275-7486 - 9.5 2.80 25.0 14.0 1Pack(20PC) 1 TYT-B25 08348697 5.99 SGD
In stock
3.0 3.1 60 275-7494 - 11.0 3.10 28.0 16.0 1Pack(15PC) 1 TYT-B28 08348706 5.99 SGD
In stock
3.5 3.45 70 275-7508 - 13.5 3.45 32.0 17.0 1Pack(12PC) 1 TYT-B32 08348715 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Hanging the calendar etc.
5
From Japan
On 2018-02-03 21:08:57
It is useful for hanging various things in the factory. The price is reasonable and I am grateful.
This review is about item#8348672.
Hanging gypsum board
5
From Japan
On 2017-12-28 16:41:00
We use it together with toggler. There is no particular problem.
This review is about item#8348715.
Product parts
5
From Japan
On 2016-10-14 16:35:47
The size expansion was good, it was good to choose a variety of small sizes.
This review is about item#8348706.
Altar electrical wiring
4
From Japan
On 2016-08-05 23:27:21
I think that it is an ordinary one. I would appreciate it if you sell boxes.
This review is about item#08348697.
Cable hanging
5
From Japan
On 2013-03-01 15:12:46
It is strong enough and easy to use, please increase the number of packs and provide it reasonably.
This review is about item#08348672.

Related Products