Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Upper Diameter (phi mm) Lower Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Upper Diameter (phi mm) Lower Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 15 22 1pc 1 400103 18820716 0.99 SGD
In stock
26.5 23 31 1pc 1 400108 18820768 1.99 SGD
In stock
47 41 42 1pc 1 400116 18820847 5.99 SGD
In stock
56 50 52 1pc 1 400119 18820874 11.99 SGD
In stock
103 95 45 1pc 1 400134 18821023 83.99 SGD
In stock
34 29 35 1pc 1 400111 18820795 2.99 SGD
In stock
50 43.5 45 1pc 1 400117 18820856 7.99 SGD
In stock
60 53 48 1pc 1 400120 18820883 13.99 SGD
In stock
63 57.5 48 1pc 1 400121 18820892 -
Discontinued
[x]
86 79 45 1pc 1 400128 18820962 42.99 SGD
In stock
36 31 35 1pc 1 400112 18820804 3.99 SGD
In stock
39 34 35 1pc 1 400113 18820813 3.99 SGD
In stock
43 39 39 1pc 1 400115 18820838 5.99 SGD
In stock
24.5 20.5 30 1pc 1 400107 18820752 1.99 SGD
In stock
71 64 48 1pc 1 400123 18820917 24.99 SGD
In stock
18 14 21 1pc 1 400102 18820707 0.99 SGD
In stock
20 16 24 1pc 1 400104 18820725 0.99 SGD
In stock
22 19 26 1pc 1 400105 18820734 0.99 SGD
In stock
65 60 42 1pc 1 400122 18820908 19.99 SGD
In stock
16 12 19 1pc 1 400101 18820698 0.99 SGD
In stock
23 20 26 1pc 1 400106 18820743 1.99 SGD
In stock
32 26.5 33 1pc 1 400110 18820786 2.99 SGD
In stock
80 74 45 1pc 1 400126 18820944 38.99 SGD
Shipped after 2018-05-29
82 75 45 1pc 1 400127 18820953 37.99 SGD
In stock
95 89 45 1pc 1 400132 18821005 71.99 SGD
Shipped after 2018-05-30
119 109 50 1pc 1 400138 18821066 119.99 SGD
Shipped after 2018-05-29
88 82 45 1pc 1 400129 18820978 49.99 SGD
Shipped after 2018-05-29
92 86 45 1pc 1 400130 18820987 57.99 SGD
Shipped after 2018-05-29
93 86.5 45 1pc 1 400131 18820996 69.99 SGD
Shipped after 2018-05-30
106 98 45 1pc 1 400135 18821032 91.99 SGD
Shipped after 2018-05-29
72 66 47 1pc 1 400124 18820926 31.99 SGD
Shipped after 2018-05-29
121 112 50 1pc 1 400139 18821075 119.99 SGD
Shipped after 2018-05-29
76 69 47 1pc 1 400125 18820935 28.99 SGD
In stock
99 92 45 1pc 1 400133 18821014 77.99 SGD
Shipped after 2018-05-30
112 102.5 50 1pc 1 400136 18821048 97.99 SGD
Shipped after 2018-05-30
114 104 50 1pc 1 400137 18821057 109.99 SGD
Shipped after 2018-05-29
123 114.5 50 1pc 1 400140 18821084 129.99 SGD
Shipped after 2018-05-30
29 24 31 1pc 1 400109 18820777 2.99 SGD
In stock
41 37 39 1pc 1 400114 18820822 4.99 SGD
In stock
53 47 45 1pc 1 400118 18820865 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Instead of an old brandy's stopper
5
From Japan
On 2018-03-01 14:42:10
The old brandy of the top thing was the culmination of the cork stopper in the place where I tried to drink and collapsed as a polo polo. And when I was looking for things that would substitute for stoppers in various ways on the net, I found a silicone rubber that is just right size and hard to deteriorate. I reached the next day I ordered and immediately plugged in my brandy, the word "perfect" became a plug that looked nice.
This review is about item#18820777.
I used it for cultivation of plants and saw it
4
From Japan
On 2017-12-11 21:27:24
Because it is silicon, it does not have a similar type of seal. Open a hole I wanted to paste the filter, but it was useless.
This review is about item#18820707.
Stopper of PVC pipe
5
From Japan
On 2017-11-11 23:30:00
I purchased it to make it a stopper for PVC pipe, but it was just fine.
This review is about item#18820698.
Pipe filling
5
From Japan
On 2017-10-05 23:37:37
I use it as a rain preventer so that chorus inside the iron pipe does not progress. Because it does not hit the sun, I think whether it is difficult to turn yellow.
This review is about item#18820752.
Used to close the hole opened at disassembly.
5
From Japan
On 2017-09-01 16:12:26
Because it is strong against oil because it disassembles oil-containing equipment, I made it to silicone rubber
This review is about item#18820795.
Bike chamber lid
5
From Japan
On 2017-08-18 16:26:10
As a cleaning of the chamber of the motorcycle, I used it as a lid to inject chemicals. Because it is silicone, it has elasticity and did not leak any liquid at all. In addition, it is very much appreciated that each size can be purchased from one.
This review is about item#18820743.
Leakage of aquarium valve
5
From Japan
On 2017-07-13 20:56:39
Until now, I used black or red rubber products, but when I replaced it with a silicone rubber stopper that was hard and not easy to use, it is tight with the sweet and tight.
This review is about item#18820838.
Bottle cork
5
From Japan
On 2017-06-01 15:13:03
It was nice to be plugged tightly. I will also buy next.
This review is about item#18820743.
Protection of parts
5
From Japan
On 2017-05-25 16:05:33
Since you can order from one, it is very helpful to make prototypes.
This review is about item#18820734.
Because the existing lid of the tank was inaccurate and the seal was not perfect, it was substituted with a silicone rubber stopper.
5
From Japan
On 2017-05-02 01:43:00
I used it to fix problems of existing equipment, but it went better than I imagined. It is very useful.
This review is about item#18820874.

Related Products