Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Balance Weight For Steel Wheel

3.08 (12)
Weight Gap Dimensions (mm)
2.2-2.4
Tolerance (g)
+/-3%
...see all>
Product Options
ADD TO CART
Purpose Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45 - 1box(50pc) 1 45g 18873304 -
Discontinued
[x]
- 35 - 1box(100pc) 1 35g 18873286 -
Discontinued
[x]
- 40 - 1box(100pc) 1 40g 18873295 -
Discontinued
[x]
- 50 - 1box(50pc) 1 50g 18873313 -
Discontinued
[x]
- 30 - 1box(100pc) 1 30g 18873277 -
Discontinued
[x]
For steel wheels. For passenger cars 20 lead 1box(100pc) 1 20g 18873252 41.99 SGD
In stock
For steel wheels. For passenger cars 10 lead 1box(100pc) 1 10g 18873234 -
Discontinued
[x]
For steel wheels. For passenger cars 5 lead 1box(100pc) 1 5g 18873225 24.99 SGD
In stock
For steel wheels. For passenger cars 15 lead 1box(100pc) 1 15g 18873243 -
Discontinued
[x]
For steel wheels. For passenger cars 25 lead 1box(100pc) 1 25g 18873268 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 1
1 star 3
Review Rating: 3.08
12 Customer Reviews
The reviews are automatic translation.
Wheel balance adjustment
1
From Japan
On 2016-12-11 14:19:34
There is too much sweet clearance to chew, it bothers me after installing it. If you do not do it, you will come off. It was a complaint when I was attaching it without crushing it when I started using it. If this is the case, a plate-like object is better. Absolutely not recommended.
This review is about item#18873225.
Steel Wheel Balance
3
From Japan
On 2016-10-10 13:15:24
It is a shade of feeling as if it is soaked in the base paint. I can not deny a cheesy feeling.
This review is about item#18873243.
Steel wheel balance adjustment
4
From Japan
On 2016-08-04 16:58:58
Although Suzuki and Honda's iron wheels are better than previous hatch products, they are bent after bending with a pliers so that they do not stick to the rim even if it is driven thinly. In that case I am anxious that it can not be taken for a long time because only the tip is trapped. Therefore, it should improve to a more dull thickness. I think that the price is cheap, but I do not feel like buying it only on a 15% discount day.
This review is about item#18873243.
Wheel balance adjustment
1
From Japan
On 2016-07-28 09:45:30
There is too much clearance between the nail and the weight. When attaching, crush the nails one by one and move gently without loosening the gap with the weight. Working efficiency is too bad with wasted time.
This review is about item#18873234.
Tire change
5
From Japan
On 2016-06-06 11:44:47
It may be cheap. Others No particular problem
This review is about item#18873234.
Wheel balance adjustment
1
From Japan
On 2016-05-24 18:59:47
It is loose and it will be taken
This review is about item#18873234.
Tire replacement operation
4
From Japan
On 2016-05-10 11:43:16
Why is it cheap that the color is not silver but gray? However, general steel wheels are covered with wheel covers unless they are light trucks, so the difference in color is not so bad.
This review is about item#18873234.
Balancing
3
From Japan
On 2016-02-29 15:06:39
There is no problem in particular.
This review is about item#18873252.
Tire balance time
5
From Japan
On 2016-02-25 14:56:10
I am firmly in proportion to the price and I am using not worrying anything.
This review is about item#18873243.
At the time of tire change
5
From Japan
On 2015-12-15 04:43:42
It is OK if you are cheap
This review is about item#18873243.

Related Products