Buy more than* S$200* and get FREE SHIPPING

Balance Weight For TOYOTA, NISSAN Genuine Aluminium Wheel

4.67 (3)
Weight Gap Dimensions (mm)
5.6-6.1
Tolerance (g)
+/-3%
...see all>
Product Options
ADD TO CART
Material Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
lead 20 1box(100pc) 1 20g 18873356 41.99 SGD
In stock
- 25 1box(100pc) 1 25g 18873365 -
Discontinued
[x]
- 40 1box(100pc) 1 40g 18873392 60.99 SGD
In stock
- 45 1box(50pc) 1 45g 18873408 34.99 SGD
In stock
- 50 1box(50pc) 1 50g 18873417 35.99 SGD
In stock
- 35 1box(100pc) 1 35g 18873383 -
Discontinued
[x]
- 5 1box(100pc) 1 5g 18873322 -
Discontinued
[x]
- 30 1box(100pc) 1 30g 18873374 -
Discontinued
[x]
lead 15 1box(100pc) 1 15g 18873347 39.99 SGD
In stock
lead 10 1box(100pc) 1 10g 18873338 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tire change
5
From Japan
On 2018-02-23 14:59:31
It is reasonable and has good compatibility with the wheel and gram unit is small, so it is easy to use.
This review is about item#18873392.
Tire wheel balance adjustment
5
From Japan
On 2015-12-17 18:20:23
I am satisfied with a beautiful finish.
This review is about item#18873347.
Aluminum Wheel Balance Adjustment
4
From Japan
On 2015-11-26 15:15:02
It is a weight that painted gray on the previous type. Outside aluminum and Subaru genuine aluminum are the best and Toyota Nissan installs while slightly pulling. Honda aluminum is too thick to fit. I think that it will become a universal weight if it has a nail width a little more.
This review is about item#18873347.

Related Products