Buy more than* S$200* and get FREE SHIPPING

Digital Thermo-Hygrometer

4.00 (1)
Thermometer Type
Tabletop
Display Switching
Clock, WBGT value, absolute humidity
Type of display Temperature
Digital
Storage Environment
Over 9.9 over 50.0 degree C, below 90% rh (icing, no condensation)
Operating Environment
Over 9.9 over 50.0 degree C, below 90% rh (icing, no condensation)
Display Sample (sec)
About 20
Battery Life
About 1 year (at room temperature 20 degree C, at the humidity 50% rh atmosphere)
Set Up System
Wall-mounted, tabletop
Functions
Alarm time, WBGT alarm
Resolution Capability
(Temperature) 0.1 degree C, (humidity) 1% rh
Sensor
(Temperature) thermistor, (humidity) high min child resistance change type humidity sensor
Dimensions (Width W x Height H x Depth D) (mm)
100x120x17
Measurement Pricision
(Temperature) + / over 1.0 degree C <10 over 40 degree C>, + / over 1.5 , (humidity) + / over 5% rh <20 over 60 degree C / 40 over 70% rh>, + / -8 % th
Measurement Item
Heatstroke meter, influenza figure meter, current temperature, humidity display, maximum / minimum value
Power
AAA batteries (2)
Weight (g)
143
Measuring Range
(Temperature) over 9.9 over 50.0 degree C, (humidity) 20 over 90% rh
Material
ABS resin, acrylic resin
Accessories
AAA batteries (for 2 / monitor)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-7980GTI 18965695 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During mowing work
4
From Japan
On 2017-07-25 18:05:52
It is big, easy to see, accuracy of temperature and humidity looks good. The black barcode on both sides is somewhat confusing. I think that it is easy to see if it is lit by LED etc.
This review is about item#18965695.

Related Products