Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

4ch Data Logger

Recording Interval
1sec,2sec,5sec,10sec,15sec,30sec,1min,2min,5min,10min,15min,30min,60min,90min
Display Sample (sec)
About 1
Battery Life
About 500 hours
Temperature Coefficient
+ / Over (0.01% rdg + 0.1) degree C / degree C (18 than over 28 degree C)
Display Range
202.0 over 1372 degree C
Resolution Capability
0.1 degree C (over 202.0 over 999.9 degree C), 1 degree C (other than the left)
Dimensions (Width W x Height H x Depth D) (mm)
158x106x40
Pricision
+ / Over (0.3% rdg + 1) degree C at23 degree C + / over 5 degree C
Power
AA alkaline batteries (four), or AA nickel size salt rechargeable battery (4), a dedicated AC adapter (sold separately)
Weight (g)
420 (including battery)
Material
ABS resin
Accessories
AA alkaline batteries (four), SD card (4GB / 1 sheet), a dedicated analysis software CD-ROM (1 sheet), carrying case (1)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-L400T 18965713 499.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products