Buy more than* S$200* and get FREE SHIPPING

Sun Tiger C angle No500

Purpose
Rough sharpening, For cutlery, stainless steel blade, carpenter's tool, gardening, agricultural cutlery, kitchen knife (Nagi-bocho, Deba-bocho)
Grain Size
120
Width (mm)
50
Length (mm)
205
Material
C
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1 pc 1 - 18889928 28.99 SGD
Shipped after 2018-05-01
25 1 pc 1 - 18889912 16.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products