Buy more than* S$200* and get FREE SHIPPING

Sun Tiger W sickle grindstone

Purpose
Coarse, second with this 1 piece, For polishing general sickle
Thickness (mm)
25
Grain Size
120/140
Width (mm)
50
Length (mm)
125
Material
C/G
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 - 18889973 9.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products