Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sun Tiger GC sickle grindstone

4.00 (1)
Purpose
Rough sharpening, For polishing general sickle
Grain Size
240
Length (mm)
125
Material
GC
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 38 1 pc 1 - 18890007 4.99 SGD
In stock
25 50 1 pc 1 - 18890016 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sharpening the petti knife
4
From Japan
On 2017-09-04 15:05:17
The tip of the petti knife was missing, and it was repainted with this rough grinding. It seems that you can use it in various scenes with just a good feeling.

Related Products