Buy more than* S$200* and get FREE SHIPPING

Sun Tiger GC220 Green grindstone

3.67 (3)
Purpose
Rough sharpening, Use for blade spilled repair, various kitchen knife
Thickness (mm)
34
Grain Size
240
Width (mm)
66
Length (mm)
205
Material
GC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 - 18890043 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance for pruning work
3
From Japan
On 2016-10-14 19:01:19
I just bought it yesterday and started using it. We will continue to use it as a competitor's product with a sense of profit.
This review is about item#18890043.
Maintenance of carpenters
3
From Japan
On 2016-09-01 17:44:41
Use it for rough sharpening of spilled chisels and planes. The price is also cheap and it is easy to reposition if there are two of the same products.
This review is about item#18890043.
Face repair of grindstone
5
From Japan
On 2015-12-24 14:43:51
Because it is a GC grinding stone, it gets off quicker and the polishing power is strong so I use it as a grinding stone for surface repairing, but since it is easy to reposition itself and it does not add deep scratches to others, it is extremely saved. There is also thickness, it is cheap, I will repeat in the future!
This review is about item#18890043.

Related Products