Buy more than* S$200* and get FREE SHIPPING

Sun Tiger GC cutlery Extra-large

5.00 (1)
Purpose
Rough sharpening, Use for blade spilled repair, professional kitchen
Thickness (mm)
66
Grain Size
240
Width (mm)
94
Length (mm)
235
Material
GC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 - 18890052 58.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutlery
5
From Japan
On 2017-09-04 15:16:44
I am very much satisfied with the very prompt response at any time, thank you again next time.
This review is about item#18890052.

Related Products