Buy more than* S$200* and get FREE SHIPPING

Sun Tiger C for mason

4.00 (3)
Purpose
For surface polishing of concrete, stone.
Thickness (mm)
50
Width (mm)
75
Length (mm)
205
Material
C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 - 18890086 30.99 SGD
In stock
1 pc 1 - 18890068 32.99 SGD
In stock
1 pc 1 - 18890077 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Sharpen knives and others
5
From Japan
On 2017-09-04 15:19:07
The grain size rough eyes are very convenient, please continue again, thank you, Thank you very much.
This review is about item#18890068.
Kitchen knife
2
From Japan
On 2016-03-11 15:05:24
It is not suitable for knife · · ·. Well, because it is for masonry, it is natural, of course.
This review is about item#18890068.
Kitchen knife
5
From Japan
On 2016-02-10 14:36:31
It can be hard and big. From the manufacturer, it was said that the granularity is fine with # 120, but when I actually used it, the granularity was finer and it was scratches around # 240 ~ 320. If you want rough grinding # 120, will the middle eyes look good?
This review is about item#18890086.

Related Products