Buy more than* S$200* and get FREE SHIPPING

Sun Tiger GC for mason

Purpose
For surface polishing of concrete, stone.
Thickness (mm)
50
Width (mm)
75
Length (mm)
205
Material
GC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 - 18890104 42.99 SGD
Shipped after 2018-01-25
1 pc 1 - 18890095 42.99 SGD
Shipped after 2018-01-25
1 pc 1 - 18890113 39.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products