Buy more than* S$200* and get FREE SHIPPING

Rubber Hammer

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Handle Length (mm)
223.5
Weight (g)
680
Overall Length (mm)
330
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 80224 18900157 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For changing the tire of a single car
5
From Japan
On 2016-11-07 19:50:31
There was a pound rubber hammer at home, but I want to use a heavier hammer, so I bought it. There were 2 pounds in Viva, but as I tried to shake my wrist could not be destroyed. So I bought this product because I found it. I tried swinging and I feel good so I am looking forward to the time of tire change.
This review is about item#18900157.

Related Products