Buy more than* S$200* and get FREE SHIPPING

Fuel elements (for industrial machinery)

4.57 (7)
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Inside Diameter Dimension Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Inside Diameter Dimension Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 0/12 66 1pc 1 JF-722 18916512 4.85 SGD
In stock
93 M20xP1.5 M36xP1.5 138 1pc 1 JF-407 18916223 42.28 SGD
In stock
- - - 1pc 1 JF-713 18916458 8.48 SGD
In stock
80 M20xP1.5 75 1pc 1 JF-931 18916668 15.54 SGD
In stock
29 0/13 87 1pc 1 JF-714 18916467 5.36 SGD
In stock
29 0/13 59 1pc 1 JF-715 18916485 4.85 SGD
In stock
80 UNF3/4-16 90 1pc 1 JF-202 18915934 14.60 SGD
In stock
90 M20xP1.5 80 1pc 1 JF-673 18916415 18.32 SGD
In stock
35 0/12 86 1pc 1 JF-723 18916528 4.85 SGD
In stock
50 0/20 89 1pc 1 JF-724 18916537 6.32 SGD
In stock
90 M20X1.5 M36X1.5 138 1pc 1 JF-407A 18916232 48.89 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-716 18916494 8.51 SGD
Shipped after 2017-10-26
80 UNF3/4-16 80 1pc 1 JF-241 18916056 18.98 SGD
In stock
- - - 1pc 1 JF-309 18916117 24.82 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-727 18916573 26.05 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-409 18916266 34.54 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-411 18916275 9.04 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-703 18916433 13.05 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-725 18916555 7.43 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-607 18916327 8.72 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-721 18916503 7.87 SGD
Shipped after 2017-10-23
- - - 1pc 1 JF-100 18915785 16.76 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-126 18915873 23.05 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-130 18915907 39.60 SGD
Shipped after 2017-10-26
46 8-8 60 1pc 1 JF-203 18915943 11.10 SGD
Shipped after 2017-10-26
- - - 1pc 1 JF-615 18916354 33.96 SGD
Shipped after 2017-10-26
29 0/9 84 1pc 1 JF-714-1 18916476 12.91 SGD
Shipped after 2017-10-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Maintenance of mini excavators
3
From Japan
On 2017-10-01 20:52:04
I checked on the adaptation table for 30 NX, but the real thing was not enough 2 cm length. JF - 723 was the correct answer. You should confirm with dimensions.
This review is about item#18916512.
Tractor maintenance
5
From Japan
On 2017-03-30 23:14:25
Iseki tractor It was easy to install by myself without problems.
This review is about item#18916512.
Maintenance of the tractor
5
From Japan
On 2017-01-25 19:41:36
It is nice to be able to supply parts cheaply because it will be maintained by yourself. Product quality is also a pear problem at all.
This review is about item#18916485.
To replace filter of excavator
5
From Japan
On 2017-01-02 22:01:45
Fuel element JF-723 conformed to Hitachi mini excavator EX20U-3 engine 3YE1 ~. Fuel filter
This review is about item#18916528.
Yanmar farm machine element exchange
4
From Japan
On 2016-10-10 15:04:00
JF - 721 is 49 mm in height, 46 mm in height, 35 mm in outside diameter and 12 mm in inside diameter. It is mounted on a small engine. Not only the product number but also the size of the element itself can be confirmed as it can be checked, but I will ask Mr. Monotarou there.
Maintenance of industrial machinery
5
From Japan
On 2016-03-28 22:13:12
Because it is genuine compatible item, there is no problem at all. Cospa is saved a lot. I'm also thankful that I can save on shipping fee by buying other parts as well. It is comfortable because you can order many kinds of products with one company. I will also use it. Thank you very much.
This review is about item#18916467.
Repair of agricultural machinery
5
From Japan
On 2015-09-30 14:57:54
Elements of the union industry are used variously, but it can be used as a genuine product.
This review is about item#18916485.

Related Products