Buy more than* S$200* and get FREE SHIPPING

Purpose
Cutting living trees, pruning work., Cutting living trees, pruning work., Cutting living trees, pruning work., Cutting living trees, pruning work.
Folding Dimensions (mm)
240
Blade Length (mm)
210
Dimensions (mm)
440
Plate Thickness (mm)
0.75
Pitch (mm)
3.75
Material
SK -5 (carbon tool steel) Handle: elastomer resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 WCE-210 18917325 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Branch of fruit tree
5
From Japan
On 2018-02-03 20:41:21
I am using it for pruning fruit trees, the place where the part with it is in close contact with the hand is good. Because the pitch is rough, it takes tricks at the beginning of pulling, but it gets better.
This review is about item#18917325.

Related Products