Buy more than* S$200* and get FREE SHIPPING

Branch Saw Spare Blade

Purpose
Cutting living trees, pruning work., Cutting living trees, pruning work., Cutting living trees, pruning work., Cutting living trees, pruning work.
Blade Length (mm)
210
Plate Thickness (mm)
0.75
Pitch (mm)
3.75
Material
SK -5 (carbon tool steel)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 210mm 18917334 6.45 SGD
Shipped after 2017-06-01
ADD TO CART