Buy more than* S$200* and get FREE SHIPPING

Spare Saw Blade

Purpose
Cutting PVC pipe, plastic, Cutting PVC pipe, plastic, Cutting PVC pipe, plastic, Cutting PVC pipe, plastic
Blade Length (mm)
210
Plate Thickness (mm)
0.75
Pitch (mm)
3
Material
SK -5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 210mm 18917352 7.99 SGD
Shipped after 2018-04-26
ADD TO CART