Buy more than* S$200* and get FREE SHIPPING

Purpose
Siding (ceramic system), cutting of boards, Siding (ceramic system), cutting of boards, Siding (ceramic system), cutting of boards, Siding (ceramic system), cutting of boards
Folding Dimensions (mm)
240
Blade Length (mm)
210
Dimensions (mm)
440
Plate Thickness (mm)
0.75
Pitch (mm)
1.5
Material
SK -5 (carbon tool steel) Handle: elastomer resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 WCS-210 18917368 32.99 SGD
In stock
ADD TO CART