Buy more than* S$200* and get FREE SHIPPING

Spare Saw Blade

5.00 (1)
Purpose
Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo
Blade Length (mm)
210
Plate Thickness (mm)
0.75
Pitch (mm)
1.5
Material
SK -5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 210mm 18917395 9.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Logging bamboo
5
From Japan
On 2017-06-12 08:03:32
Because it was not elsewhere, I thought that I was going to buy other goods from the main body so I was very saved.
This review is about item#18917395.